https://www.bdiexpress.com/medias/INDL-JHUBXXX-DSCCPG-S-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE3MjV8aW1hZ2UvanBlZ3xhRGswTDJnMk5TOHhNREkwTkRnME5UazJNVEkwTmk5SlRrUk1MVXBJVlVKWVdGaGZSRk5EUTFCSFgxTmZSa0pmTXpBd2VETXdNQzVxY0djfDI5MmY3OGE4MGFjNGJhZWM5OTU1OWQ1Njc4N2EwMzBhMmJhMjc4MGQ2YmE3ZjI1MzBlMWE5ODE2NmU0M2E5OTY
TIMKEN LOVEJOY
TIMKEN LOVEJOY
SX202-6 3-3/8 SLD900-110
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
SX202-6 3-3/8 SLD900-110
Coupling Hub; 3-3/8" Bore; 4.92" Hub Diameter; Disc Coupling; Shaft; Finished Bore; Steel; 7.95" Flange Outside Diameter; 7.95" Outside Diameter; 3.54" Length Thru Bore; 202-6; Shaft Locking Device; No Bushing; No Keyway; Unbalanced 3840 | Balanced 9600RPM Max Speed; 40700In-Lbs Torque
Part #
SX202-6 3-3/8 SLD900-110
BDI #
19074789
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Disc-Couplings/Disc-Hub/SX202-6-3-3-8-SLD900-110/p/19074789
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
0
EAN
0069790411824
Product Group - BDI
M02302
Coupling Type
Disc Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Material
Steel
Coupling Size or Series
202-6
Mounting Method
Shaft Locking Device
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Maximum Speed RPM
Unbalanced 3840 | Balanced 9600
Torque
40700In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Torsionally Rigid | SLD 900-110 Shaft Locking Device
Category - BDI
Couplings Disc Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Disc
Manufacturer URL
https://www.lovejoy-inc.com
Long Description
Coupling Hub; 3-3/8" Bore; 4.92" Hub Diameter; Disc Coupling; Shaft; Finished Bore; Steel; 7.95" Flange Outside Diameter; 7.95" Outside Diameter; 3.54" Length Thru Bore; 202-6; Shaft Locking Device; No Bushing; No Keyway; Unbalanced 3840 | Balanced 9600RPM Max Speed; 40700In-Lbs Torque
Length Thru Bore
3.54 Inch | 89.916 Millimeter
Bore
3.375 Inch | 85.725 Millimeter
Flange Outside Diameter
7.95 Inch | 201.93 Millimeter
Hub Diameter
4.92 Inch | 124.968 Millimeter
Outside Diameter
7.95 Inch | 201.93 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh