Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

5-1/4 POLY-DISC CPLG DISC https://www.bdiexpress.com/medias/INDDODCMPNTX-DSC-PL-DSCCPG-8-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0NDF8aW1hZ2UvanBlZ3xhRGswTDJnellTOHhNRFF5TWpNNU9ERXlOREEyTWk5SlRrUkVUMFJEVFZCT1ZGaGZSRk5EWDFCTVgwUlRRME5RUjE4NFh6TXdNSGd6TURBdWFuQm58NWQ3Y2QxOTczYjI0YTAyODY3ZWU4NWI2ZDRmZDZlNDc4ZTczNGY2ZmE3MmQwOWFhNTFmZDVlNjIxY2ViODBjMQ
239466 Disc or Disc Assembly 

DODGE DODGE

5-1/4 POLY-DISC CPLG DISC

Description

5-1/4 POLY-DISC CPLG DISC ; 5-1/4" OD DISC COUPLING

5-1/4" Outside Diameter; Disc Coupling; Disc; Polyurethane; 3/4" Between Shaft Ends; 0.75" Thickness; 5-1/4 Size or Series; 3600 Max Speed; 1440In-Lbs

Part #

008033

BDI #
239466

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

180.31998712 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 180.32 / each BDIExpress
QTY

Inventory

Total: 3

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
0.154
EAN
0782475006694
Product Group - BDI
M02304
Coupling Type
Disc Coupling
Component
Disc
Material
Polyurethane
Coupling Size or Series
5-1/4
Maximum Speed RPM
3600
Torque
1440In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Disc Components
Harmonized Tariff Code
8483.90.80.10
Noun
Disc
Keyword String
Coupling Disc
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
5-1/4 POLY-DISC CPLG DISC
Manufacturer Internal Number
008033
Weight / LBS
0.34
Long Description
5-1/4" Outside Diameter; Disc Coupling; Disc; Polyurethane; 3/4" Between Shaft Ends; 0.75" Thickness; 5-1/4 Size or Series; 3600 Max Speed; 1440In-Lbs
Thickness
0.75 Inch | 19.05 Millimeter
Distance Between Shaft Ends
0.75 Inch | 19.05 Millimeter
Outside Diameter
5.25 Inch | 133.35 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh