Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

11H https://www.bdiexpress.com/medias/INDXXXCMPNTX-SLV-ELSTCPG-H-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyODN8aW1hZ2UvanBlZ3xhREV6TDJoak9DODVOamMxT1RrMk5qSTJPVGMwTG1wd1p3fDY2MDZiMzAzNjcyYWRiMGI2MDRjZDAwZmU5MGZiODUwMWIxYTk2NWMwMWE0NTYxMjgzMDBkODUwZDJjOGFjZjU
984019 Elastomeric Components 

TB WOODS TB WOODS

11H

Description

11H ELASTOMERIC COUPLING SLEEVE

8-3/16" Outside Diameter; Elastomeric Coupling Type; Sleeve; Hytrel; 1-7/8" Between Shaft Ends; 4" Width; 11 Size or Series; 3600 Max Speed; 18000In-Lbs Torque

Part #

11H

BDI #
984019

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

788.64148213 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 788.64 / each BDIExpress
QTY

Inventory

Total: 3

Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
31163005
Weight / Kilogram
2.041
EAN
0698672660297
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Sleeve
Material
Hytrel
Coupling Size or Series
11
Maximum Speed RPM
3600
Torque
18000In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | 1 Piece Solid
Category - BDI
Couplings Elastomeric Components
Harmonized Tariff Code
8483.90.80.10
Noun
Sleeve
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
11H
Manufacturer Internal Number
11H
Weight / LBS
4.5
Long Description
8-3/16" Outside Diameter; Elastomeric Coupling Type; Sleeve; Hytrel; 1-7/8" Between Shaft Ends; 4" Width; 11 Size or Series; 3600 Max Speed; 18000In-Lbs Torque
Outside Diameter
8.188 Inch | 207.975 Millimeter
Distance Between Shaft Ends
1.875 Inch | 47.625 Millimeter
Width
4 Inch | 101.6 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh