Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

14N SLEEVE 2PC WITH RING https://www.bdiexpress.com/medias/INDXXXCMPNTX-SLV-ELSTCPG-N-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzMjR8aW1hZ2UvanBlZ3xhR1V4TDJobE5DOHhNRFV3TnpFNU5ETTJPREF6TUM5SlRrUllXRmhEVFZCT1ZGaGZVMHhXWDBWTVUxUkRVRWRmVGw4ek1EQjRNekF3TG1wd1p3fGI5OGQwMDhjNTAzMjBlNDFiMWViOWUyYzIxMmM1ZjRlZDk0ZmJhYjZiOWE0ODZlZmRkMzRjZWEzOTcyZWQ2MmY
594239 Elastomeric Components 

TIMKEN LOVEJOY TIMKEN LOVEJOY

14N SLEEVE 2PC WITH RING

Description

14N COUPLING SLEEVE 2PC WITH RING

13-3/32" Outside Diameter; Elastomeric Coupling Type; Sleeve; Neoprene; 3-1/4" Between Shaft Ends; 6-1/2" Width; 14 Size or Series; 2200 Max Speed; 18000In-Lbs Torque

Part #

68514435468

BDI #
594239

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1237.40606546 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,237.41 / each
$ 1,668.98 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN WWW.LOVEJOY-INC.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
9.56
EAN
0685144354686
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Sleeve
Material
Neoprene
Coupling Size or Series
14
Maximum Speed RPM
2200
Torque
18000In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Category - BDI
Couplings Elastomeric Components
Harmonized Tariff Code
8483.90.80.10
Noun
Sleeve
Keyword String
Coupling Elastomeric
Manufacturer URL
Manufacturer Item Number
14N NEOPRENE 2 PCS SLV W/RING
Manufacturer Internal Number
35468
Weight / LBS
21.1
Long Description
13-3/32" Outside Diameter; Elastomeric Coupling Type; Sleeve; Neoprene; 3-1/4" Between Shaft Ends; 6-1/2" Width; 14 Size or Series; 2200 Max Speed; 18000In-Lbs Torque
Distance Between Shaft Ends
3.25 Inch | 82.55 Millimeter
Outside Diameter
13.094 Inch | 332.588 Millimeter
Width
6.5 Inch | 165.1 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh