Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

6H https://www.bdiexpress.com/medias/INDDODCMPNTX-SLV-ELSTCPG-H-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQyOTZ8aW1hZ2UvanBlZ3xhR1k0TDJoall5OHhNRFF5TWpRd056QXpOamsxT0M5SlRrUkVUMFJEVFZCT1ZGaGZVMHhXWDBWTVUxUkRVRWRmU0Y4ek1EQjRNekF3TG1wd1p3fDNjMDNiYTA5NWQ3ZGFkNTlmZjI5NGQ4MDg4MThlZjZjMjcyMTZiNjQ2OGIzYTE5MzZlNDc4YmQwZDcxZWMzNjI
240368 Elastomeric Components 

DODGE DODGE

6H

Description

6H COUPLING SLEEVE ; 3-3/4" OD HYTREL

3-3/4" Outside Diameter; Elastomeric Coupling Type; Sleeve; Hytrel; 7/8" Between Shaft Ends; 1-7/8" Width; 6 Size or Series; 6000 Max Speed; 1800In-Lbs Torque

Part #

022183

BDI #
240368

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

172.37229538000003 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 172.37 / each BDIExpress
QTY

Inventory

Total: 6

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31163005
Weight / Kilogram
0.241
EAN
0782475872688
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Sleeve
Material
Hytrel
Coupling Size or Series
6
Maximum Speed RPM
6000
Torque
1800In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | 1 Piece Solid
Category - BDI
Couplings Elastomeric Components
Harmonized Tariff Code
8483.90.80.10
Noun
Sleeve
Keyword String
Coupling Elastomeric
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
D-FLEX 6H SLEEVE
Manufacturer Internal Number
022183
Weight / LBS
0.53
Long Description
3-3/4" Outside Diameter; Elastomeric Coupling Type; Sleeve; Hytrel; 7/8" Between Shaft Ends; 1-7/8" Width; 6 Size or Series; 6000 Max Speed; 1800In-Lbs Torque
Width
1.875 Inch | 47.625 Millimeter
Distance Between Shaft Ends
0.875 Inch | 22.225 Millimeter
Outside Diameter
3.75 Inch | 95.25 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh