https://www.bdiexpress.com/medias/INDREXCMPNTX-ELE-ELSTCPG-E-UR-300X300.jpg?context=bWFzdGVyfHJvb3R8MjE2NDF8aW1hZ2UvanBlZ3xhRGxsTDJobE9TOHhNREl3T0Rjek5ETXhORFV5Tmk5SlRrUlNSVmhEVFZCT1ZGaGZSVXhGWDBWTVUxUkRVRWRmUlY5VlVsOHpNREJZTXpBd0xtcHdad3w5ZTc5ZTBhMTg3YTE4OWU4ZDFjNGI0MmNiYTcxNzdiODVmODRjZmQwYTYwNTU0MmM5ODc5Yzg3NjcxYzJiOTI5
REXNORD
REXNORD
E5 ELEMENT OMEGA 7300020
REXNORD REXNORD
Description
E5 ELEMENT OMEGA 7300020 ; 7300020 NON RETURNABLE
5-3/8" Outside Diameter; Elastomeric Coupling Type; Element; Polyurethane; 0.81" Between Shaft Ends; E5 Size or Series; 7500 Max Speed; 925In-Lbs Torque
Part #
10287333
BDI #
18143289
Details
210.02152346000003
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Components/E5-ELEMENT-OMEGA-7300020/p/18143289
Your Price
$ 210.02 / each
$ 231.00 / each BDIExpress
$ 231.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163005
Weight / Kilogram
0.4
EAN
0698210000202
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Element
Material
Polyurethane
Coupling Size or Series
E5
Maximum Speed RPM
7500
Torque
925In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 1.81
Category - BDI
Couplings Elastomeric Components
Harmonized Tariff Code
8483.90.80.10
Noun
Element
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
7300020
Manufacturer Internal Number
7300020
Weight / LBS
2.18
Long Description
5-3/8" Outside Diameter; Elastomeric Coupling Type; Element; Polyurethane; 0.81" Between Shaft Ends; E5 Size or Series; 7500 Max Speed; 925In-Lbs Torque
Outside Diameter
5.375 Inch | 136.525 Millimeter
Distance Between Shaft Ends
0.81 Inch | 20.574 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh