Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

E50 HSU ELEMENT OMEGA 7300045HSU https://www.bdiexpress.com/medias/INDXXXCMPNTX-ELE-ELSTCPG-CC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0MzR8aW1hZ2UvanBlZ3xhRFZpTDJnd05DODVOamMyTURneE1EY3dNVEV3TG1wd1p3fDc2N2MxNDVlZjk1Mjk5MDVlYzRhODI4MmNlZWRjZmNlZTVhMTI0MWQ0YjJiOWYyZTE5YmI0OWZkNDRlMTBjODE
18143096 Elastomeric Components 

REXNORD REXNORD

E50 HSU ELEMENT OMEGA 7300045HSU

Description

E50 HSU ELEMENT OMEGA 7300045HSU ; 7300045HSU NON RETURNABLE

11" Outside Diameter; Elastomeric Coupling Type; Element; Hydrolytically Stable Urethane; 5/8" Between Shaft Ends; E50 Size or Series; 4200 Max Speed; 7650In-Lbs Torque

Part #

10287763

BDI #
18143096

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

749.2907157100001 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 749.29 / each
$ 808.00 / each
BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
4.29
EAN
0793699334500
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Element
Material
Hydrolytically Stable Urethane
Coupling Size or Series
E50
Maximum Speed RPM
4200
Torque
7650In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 3.38
Category - BDI
Couplings Elastomeric Components
Harmonized Tariff Code
8483.90.80.10
Noun
Element
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
7300045HSU
Manufacturer Internal Number
0133450
Weight / LBS
9.48
Long Description
11" Outside Diameter; Elastomeric Coupling Type; Element; Hydrolytically Stable Urethane; 5/8" Between Shaft Ends; E50 Size or Series; 4200 Max Speed; 7650In-Lbs Torque
Outside Diameter
11 Inch | 279.4 Millimeter
Width
0 Inch | 0 Millimeter
Distance Between Shaft Ends
0.625 Inch | 15.875 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh