https://www.bdiexpress.com/medias/INDDODCMPNTX-ELE-ELSTCPG-E-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5Mjd8aW1hZ2UvanBlZ3xhRE01TDJoak1pOHhNRFF5TWpRd01qZzNOVFF5TWk5SlRrUkVUMFJEVFZCT1ZGaGZSVXhGWDBWTVUxUkRVRWRmUlY4eVh6TXdNSGd6TURBdWFuQm58OTllODEwN2UxM2ZlYWUzYmQ1YjRiMWI0NGQ2NWE1NTI1MjA5NmI4OWM4ZTc2MmZhMmVkNGZmMjA3YmI0NmM0Ng
DODGE
DODGE
PH87 PARA-FLEX NEOPRENE ELEMENT
DODGE DODGE
Description
PH87 PARA-FLEX NEOPRENE ELEMENT ; NON RETURNABLE
9-7/16" Outside Diameter; Elastomeric Coupling Type; Element; Neoprene; 2-3/16" Width; PH87 Size or Series; 6000 Max Speed; 1890In-Lbs Torque
Part #
011266
BDI #
239625
Details
864.06916905
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Components/PH87-PARA-FLEX-NEOPRENE-ELEMENT/p/239625
Your Price
$ 864.07 / each
$ 911.00 / each BDIExpress
$ 911.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
0.804
EAN
0782475010103
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Element
Material
Neoprene
Coupling Size or Series
PH87
Maximum Speed RPM
6000
Torque
1890In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Split
Category - BDI
Couplings Elastomeric Components
Harmonized Tariff Code
8483.90.80.10
Noun
Element
Keyword String
Coupling Elastomeric
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
PH87 PARA-FLEX NEOPRENE ELEMENT
Manufacturer Internal Number
011266
Weight / LBS
1.77
Long Description
9-7/16" Outside Diameter; Elastomeric Coupling Type; Element; Neoprene; 2-3/16" Width; PH87 Size or Series; 6000 Max Speed; 1890In-Lbs Torque
Outside Diameter
9.438 Inch | 239.725 Millimeter
Distance Between Shaft Ends
0 Inch | 0 Millimeter
Width
2.188 Inch | 55.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh