https://www.bdiexpress.com/medias/INDDODCMPNTX-ELE-ELSTCPG-E-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU0OTJ8aW1hZ2UvanBlZ3xhREl4TDJoak1pOHhNRFF5TWpRd01UTXdNalUxT0M5SlRrUkVUMFJEVFZCT1ZGaGZSVXhGWDBWTVUxUkRVRWRmUlY4ek1EQjRNekF3TG1wd1p3fGUzMTZmYTMyYWFkYzk0NTcxYWFjNTA5YWMyOWZkODMxNDA3YTQ1NzRhZTk2M2IwOTI2NGIzNmE1MTc2OTM2Yzc
DODGE
DODGE
PX100 PARA-FLEX ELEMENT
DODGE DODGE
Description
PX100 PARA-FLEX ELEMENT ; 10" OD ELASTOMERIC TYPE RUBBER
10" Outside Diameter; Elastomeric Coupling Type; Element; Rubber; 2-5/8" Width; PX100 Size or Series; 2600 Max Speed; 5402In-Lbs Torque
Part #
011110
BDI #
239576
Details
383.20151109
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Components/PX100-PARA-FLEX-ELEMENT/p/239576
Your Price
$ 383.20 / each
$ 404.00 / each BDIExpress
$ 404.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
1.099
EAN
0782475009688
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Element
Material
Rubber
Coupling Size or Series
PX100
Maximum Speed RPM
2600
Torque
5402In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Split
Category - BDI
Couplings Elastomeric Components
Harmonized Tariff Code
8483.90.80.10
Noun
Element
Keyword String
Coupling Elastomeric
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
PX100 PARA-FLEX ELEMENT
Manufacturer Internal Number
011110
Weight / LBS
2.42
Long Description
10" Outside Diameter; Elastomeric Coupling Type; Element; Rubber; 2-5/8" Width; PX100 Size or Series; 2600 Max Speed; 5402In-Lbs Torque
Width
2.625 Inch | 66.675 Millimeter
Distance Between Shaft Ends
0 Inch | 0 Millimeter
Outside Diameter
10 Inch | 254 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh