Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RAPTOR E80 ARMORED ELEMENT https://www.bdiexpress.com/medias/INDDODCMPNTX-ELE-ELSTCPG-RAPTOR-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8OTIyOHxpbWFnZS9qcGVnfGFEQXhMMmd3WlM4NU1qYzJNekUyT1RBNU5UazRMbXB3Wnd8ODZhZTViMDhmOWNkYTlhNDJmNWRjZjFmNjQ4NGFmOGQ4YTAzZWQ3ZmU0MzAwZTM3N2NkNDcwOGQzYjQzNzdmYQ
20494275 Elastomeric Components 

DODGE DODGE

RAPTOR E80 ARMORED ELEMENT

Description

RAPTOR E80 ARMORED ELEMENT

Elastomeric Coupling Type; 16" Outside Diameter; Element; Rubber; 5" Between Shaft Ends; E80 Coupling Size; 2000RPM Maximum Speed; 39503In-Lbs Torque

Part #

017137

BDI #
20494275

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1661.3152659500001 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,661.32 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
0.005
EAN
0782477285325
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Element
Material
Rubber
Coupling Size or Series
E80
Maximum Speed RPM
2000
Torque
39503In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Split | Close Coupled | Armored | 0.75 Inch Distance Between Inboard Shaft Ends | 2.88 Inch Distance Between Hybris Shaft Ends
Category - BDI
Couplings Elastomeric Components
Harmonized Tariff Code
8483.90.80.10
Noun
Element
Keyword String
Coupling Elastomeric
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
017137
Weight / LBS
37
Long Description
Elastomeric Coupling Type; 16" Outside Diameter; Element; Rubber; 5" Between Shaft Ends; E80 Coupling Size; 2000RPM Maximum Speed; 39503In-Lbs Torque
Width
9.25 Inch | 234.95 Millimeter
Distance Between Shaft Ends
5 Inch | 127 Millimeter
Outside Diameter
16 Inch | 406.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh