Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

10SC78-13 https://www.bdiexpress.com/medias/INDDODFLGXXX-ELSTCPG-SPCR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzMjJ8aW1hZ2UvanBlZ3xhR0prTDJoa1lTOHhNRFF5TWpRd05qVTNPREl3Tmk5SlRrUkVUMFJHVEVkWVdGaGZSVXhUVkVOUVIxOVRVRU5TWHpNd01IZ3pNREF1YW5CbnwzNzI1YmIwMWZkM2JiYjE3MDZkODZiMTE3MDgzYTQ0Y2QwMzI5OTdkNTRlMTYyZmQ5YTk1Zjg1YTZjMWU4YjIw
240591 Elastomeric Hub 

DODGE DODGE

10SC78-13

Description

10SC78-13 CPLG SPACER FLANGE

Flange, Elastomeric Coupling; 7-1/2" Outside Diameter; 6-1/8" Hub Diameter; Spacer Flange; 3.16" Length Thru Bore; 10SC Size or Series; No Bushing; Cast Iron Material; 3600 Maximum Speed; 2875In-Lbs Torque

Part #

022781

BDI #
240591

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

353.37074399 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 353.37 / each BDIExpress
QTY

Inventory

Total: 2

Category
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
7.491
EAN
0782475887811
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Flange
Hub Type
Spacer Flange
Bore Profile
Spacer Flange
Coupling Size or Series
10SC
Bushing Size if bushed
No Bushing
Material
Cast Iron
Maximum Speed RPM
3600
Torque
2875In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Category - BDI
Couplings Elastomeric Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Flange
Keyword String
Coupling Elastomeric
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
D-FLEX 10SC78-13 SPACER FLG
Manufacturer Internal Number
022781
Weight / LBS
16.5
Long Description
Flange, Elastomeric Coupling; 7-1/2" Outside Diameter; 6-1/8" Hub Diameter; Spacer Flange; 3.16" Length Thru Bore; 10SC Size or Series; No Bushing; Cast Iron Material; 3600 Maximum Speed; 2875In-Lbs Torque
Length Thru Bore
3.16 Inch | 80.264 Millimeter
Hub Diameter
6.125 Inch | 155.575 Millimeter
Outside Diameter
7.5 Inch | 190.5 Millimeter
Bore
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh