Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

11SC50 https://www.bdiexpress.com/medias/INDDODFLGXXX-ELSTCPG-SPCR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzMjJ8aW1hZ2UvanBlZ3xhR0prTDJoa1lTOHhNRFF5TWpRd05qVTNPREl3Tmk5SlRrUkVUMFJHVEVkWVdGaGZSVXhUVkVOUVIxOVRVRU5TWHpNd01IZ3pNREF1YW5CbnwzNzI1YmIwMWZkM2JiYjE3MDZkODZiMTE3MDgzYTQ0Y2QwMzI5OTdkNTRlMTYyZmQ5YTk1Zjg1YTZjMWU4YjIw
240365 Elastomeric Hub 

DODGE DODGE

11SC50

Description

11SC50 SPACER FLANGE ; 8-5/8" OD ELASTOMERIC 5-1/4" HUB DIA

Flange, Elastomeric Coupling; 8-5/8" Outside Diameter; 5-1/4" Hub Diameter; Spacer Flange; 1.53" Length Thru Bore; 11SC Size or Series; No Bushing; Cast Iron Material; 3600 Maximum Speed; 4530In-Lbs Torque

Part #

022016

BDI #
240365

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

387.83227999 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 387.83 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
5.153
EAN
0782475871759
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Flange
Hub Type
Spacer Flange
Bore Profile
Spacer Flange
Coupling Size or Series
11SC
Bushing Size if bushed
No Bushing
Material
Cast Iron
Maximum Speed RPM
3600
Torque
4530In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Category - BDI
Couplings Elastomeric Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Flange
Keyword String
Coupling Elastomeric
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
D-FLEX 11SC50 SPACER FLANGE
Manufacturer Internal Number
022016
Weight / LBS
11.35
Long Description
Flange, Elastomeric Coupling; 8-5/8" Outside Diameter; 5-1/4" Hub Diameter; Spacer Flange; 1.53" Length Thru Bore; 11SC Size or Series; No Bushing; Cast Iron Material; 3600 Maximum Speed; 4530In-Lbs Torque
Bore
0 Inch | 0 Millimeter
Outside Diameter
8.625 Inch | 219.075 Millimeter
Length Thru Bore
1.53 Inch | 38.862 Millimeter
Hub Diameter
5.25 Inch | 133.35 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh