https://www.bdiexpress.com/medias/INDXXXFLGXXX-ELSTCPG-SPCR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxMjl8aW1hZ2UvanBlZ3xhRFkzTDJoa05TODVPRE0wTlRZNE1ESTBNRGswTDBsT1JGaFlXRVpNUjFoWVdGOUZURk5VUTFCSFgxTlFRMUpmTXpBd2VETXdNQzVxY0djfGVkODg1NDE3YTNmMTE3N2QxNmRmYjMwNDNlNGE1YzYzMDI0ZjFiMTM2M2M3NTliMmFiNWEzMjM3NTAxMGNhOTQ
TB WOODS
TB WOODS
12SC70
TB WOODS TB WOODS
Description
12SC70 ELASTOMERIC COUPLING FLANGE
Flange, Elastomeric Coupling; 10" Outside Diameter; 5-3/4" Hub Diameter; Spacer Flange; 2-15/32" Length Thru Bore; 12SC Size or Series; Cast Iron Material; 2800 Maximum Speed; EPDM/Neoprene 7200 | Hytrel/Urethane 31500In-Lbs Torque
Part #
12SC70
BDI #
985458
Details
427.58150792000004
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Hub/12SC70/p/985458
Your Price
$ 427.58 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
9.966
EAN
0698672670487
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Flange
Hub Type
Spacer Flange
Bore Profile
Spacer Flange
Coupling Size or Series
12SC
Material
Cast Iron
Maximum Speed RPM
2800
Torque
EPDM/Neoprene 7200 | Hytrel/Urethane 31500In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Elastomeric Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Flange
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.tbwoods.com
Long Description
Flange, Elastomeric Coupling; 10" Outside Diameter; 5-3/4" Hub Diameter; Spacer Flange; 2-15/32" Length Thru Bore; 12SC Size or Series; Cast Iron Material; 2800 Maximum Speed; EPDM/Neoprene 7200 | Hytrel/Urethane 31500In-Lbs Torque
Hub Diameter
5.75 Inch | 146.05 Millimeter
Outside Diameter
10 Inch | 254 Millimeter
Bore
0 Inch | 0 Millimeter
Max Bore
0 Inch | 0 Millimeter
Length Thru Bore
2.469 Inch | 62.713 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh