Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

14S RSB 2 FLG NKS https://www.bdiexpress.com/medias/INDXXXFLGXXX-ELSTCPG-S-MPB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE3MzZ8aW1hZ2UvanBlZ3xhRFU1TDJnd05DODRPVFl4TWpnNE1UUXlPRGM0TG1wd1p3fDBjNjE3NTE4NDJmOWM3MzdiZmFjNDY5ZDU4NjkzNDFlM2ZiY2NiMThhMzg3NWJjMjRjMGVmZThhODU3M2UxZjQ
238891 Elastomeric Hub 

DODGE DODGE

14S RSB 2 FLG NKS

Description

14S RSB 2 FLG NKS COUPLING FLANGE ; 7.5" DIA HUB ELASTOMERIC FLANGED HUB

Hub, Elastomeric Coupling; 13-7/8" Outside Diameter; 7-1/2" Hub Diameter; Flanged; Minimum Plain Bore; 4-1/2" Length Thru Bore; 14S Size or Series; No Bushing; No Keyway; Cast Iron Material; 2200 Maximum Speed; 18000In-Lbs Torque

Part #

004994

BDI #
238891

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

861.87224613 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 861.87 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
34.019
EAN
0782475872459
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Flanged
Bore Profile
Minimum Plain Bore
Coupling Size or Series
14S
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Material
Cast Iron
Maximum Speed RPM
2200
Torque
18000In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Category - BDI
Couplings Elastomeric Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
D-FLEX 14S RSB 2" FLANGE NO KS
Manufacturer Internal Number
004994
Weight / LBS
82.5
Long Description
Hub, Elastomeric Coupling; 13-7/8" Outside Diameter; 7-1/2" Hub Diameter; Flanged; Minimum Plain Bore; 4-1/2" Length Thru Bore; 14S Size or Series; No Bushing; No Keyway; Cast Iron Material; 2200 Maximum Speed; 18000In-Lbs Torque
Outside Diameter
13.875 Inch | 352.425 Millimeter
Bore Range
2 To 5 Inch | 50.8 To 127 Millimeter
Bore
0 Inch | 0 Millimeter
Hub Diameter
7.5 Inch | 190.5 Millimeter
Length Thru Bore
4.5 Inch | 114.3 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh