Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

14SC78 https://www.bdiexpress.com/medias/INDXXXFLGXXX-ELSTCPG-SPCR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxMjl8aW1hZ2UvanBlZ3xhRFkzTDJoa05TODVPRE0wTlRZNE1ESTBNRGswTDBsT1JGaFlXRVpNUjFoWVdGOUZURk5VUTFCSFgxTlFRMUpmTXpBd2VETXdNQzVxY0djfGVkODg1NDE3YTNmMTE3N2QxNmRmYjMwNDNlNGE1YzYzMDI0ZjFiMTM2M2M3NTliMmFiNWEzMjM3NTAxMGNhOTQ
996183 Elastomeric Hub 

TB WOODS TB WOODS

14SC78

Description

14SC78 ELASTOMERIC COUPLING FLANGE

Flange, Elastomeric Coupling; 13-7/8" Outside Diameter; 6-1/2" Hub Diameter; Spacer Flange; 2-23/32" Length Thru Bore; 14SC Size or Series; Cast Iron Material; 2200 Maximum Speed; EPDM/Neoprene 18000 | Hytrel 72480In-Lbs Torque

Part #

14SC78

BDI #
996183

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

957.8583931200001 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 957.86 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
25.024
EAN
0698672670319
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Flange
Hub Type
Spacer Flange
Bore Profile
Spacer Flange
Coupling Size or Series
14SC
Material
Cast Iron
Maximum Speed RPM
2200
Torque
EPDM/Neoprene 18000 | Hytrel 72480In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Elastomeric Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Flange
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.tbwoods.com
Long Description
Flange, Elastomeric Coupling; 13-7/8" Outside Diameter; 6-1/2" Hub Diameter; Spacer Flange; 2-23/32" Length Thru Bore; 14SC Size or Series; Cast Iron Material; 2200 Maximum Speed; EPDM/Neoprene 18000 | Hytrel 72480In-Lbs Torque
Bore
0 Inch | 0 Millimeter
Outside Diameter
13.875 Inch | 352.425 Millimeter
Hub Diameter
6.5 Inch | 165.1 Millimeter
Max Bore
0 Inch | 0 Millimeter
Length Thru Bore
2.719 Inch | 69.063 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh