https://www.bdiexpress.com/medias/INDXXXHUBXXX-ELSTCPG-E-FB-300X300.jpg?context=bWFzdGVyfHJvb3R8Mjg0NTZ8aW1hZ2UvanBlZ3xhRGd3TDJoaU5DODVPRGMxTmprek16TTROalUwTDBsT1JGaFlXRWhWUWxoWVdGOUZURk5VUTFCSFgwVmZSa0pmTXpBd1dETXdNQzVxY0djfDQxYWY5N2ZlOTBkODUxMjI0MDBiY2FkNWRkN2ZiMzQ4ZWFmMzMxNWIzOWQyOTMwNzg3YjA3MzhlMTIzMjE3OTY
REXNORD
REXNORD
30 HSB X 2.875 STL OMEGA 7300668
REXNORD REXNORD
Description
30 HSB X 2.875 STL OMEGA 7300668 ; 7300668 NON RETURNABLE
Hub, Elastomeric Coupling; 2-7/8" Bore; 5.42" Outside Diameter; 4.62" Hub Diameter; Shaft; Finished Bore; 2.31" Length Thru Bore; E30 Size or Series; No Bushing; Keyway; Steel Material; 5800 Maximum Speed; 3650In-Lbs Torque
Part #
10287435
BDI #
18139853
Details
415.48766263000005
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Hub/30-HSB-X-2-875-STL-OMEGA-7300668/p/18139853
Your Price
$ 415.49 / each
$ 457.00 / each BDIExpress
$ 457.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
3.533
EAN
0698210006686
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Coupling Size or Series
E30
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Steel
Maximum Speed RPM
5800
Torque
3650In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Elastomeric Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
7300668
Weight / LBS
7.79
Long Description
Hub, Elastomeric Coupling; 2-7/8" Bore; 5.42" Outside Diameter; 4.62" Hub Diameter; Shaft; Finished Bore; 2.31" Length Thru Bore; E30 Size or Series; No Bushing; Keyway; Steel Material; 5800 Maximum Speed; 3650In-Lbs Torque
Bore
2.875 Inch | 73.025 Millimeter
Length Thru Bore
2.31 Inch | 58.674 Millimeter
Hub Diameter
4.62 Inch | 117.348 Millimeter
Outside Diameter
5.42 Inch | 137.668 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh