https://www.bdiexpress.com/medias/INDDODHUBXXX-ELSTCPG-SCH-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA1Njl8aW1hZ2UvanBlZ3xhRFF6TDJoaU9DOHhNRFF5TWpRd056WTFPVFUxTUM5SlRrUkVUMFJJVlVKWVdGaGZSVXhUVkVOUVIxOVRRMGhmUmtKZk16QXdlRE13TUM1cWNHY3xkMmZmYmE3NzY5NmUyMjVjY2FiYzE3ZjI0NjBlNjk0ZmE5ZWRlYWZhMzI0MzE1YmIzMGM2ZWQ1ZDVjODUzYmUx
DODGE
DODGE
5SC-H X 1 1/8
DODGE DODGE
Description
5SC-H X 1 1/8 CPLG SPACER HUB ; 1-1/8" BORE 2" OD ELASTOMERIC
Hub, Elastomeric Coupling; 1-1/8" Bore; 2" Outside Diameter; 2" Hub Diameter; Shaft; Finished Bore; 1.09" Length Thru Bore; 5SC Size or Series; No Bushing; Keyway; Cast Iron Material; 7600 Maximum Speed; 240In-Lbs Torque
Part #
022339
BDI #
240412
Details
68.94461046
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Hub/5SC-H-X-1-1-8/p/240412
Your Price
$ 68.94 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
0.254
EAN
0782475875900
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Coupling Size or Series
5SC
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Cast Iron
Maximum Speed RPM
7600
Torque
240In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Category - BDI
Couplings Elastomeric Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
D-FLEX 5SC-H X 1 1/8 SPACER HUB
Manufacturer Internal Number
022339
Weight / LBS
0.56
Long Description
Hub, Elastomeric Coupling; 1-1/8" Bore; 2" Outside Diameter; 2" Hub Diameter; Shaft; Finished Bore; 1.09" Length Thru Bore; 5SC Size or Series; No Bushing; Keyway; Cast Iron Material; 7600 Maximum Speed; 240In-Lbs Torque
Outside Diameter
2 Inch | 50.8 Millimeter
Length Thru Bore
1.09 Inch | 27.686 Millimeter
Hub Diameter
2 Inch | 50.8 Millimeter
Bore
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh