Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

5SC-H X 7/8 https://www.bdiexpress.com/medias/INDDODHUBXXX-ELSTCPG-SCH-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA1Njl8aW1hZ2UvanBlZ3xhRFF6TDJoaU9DOHhNRFF5TWpRd056WTFPVFUxTUM5SlRrUkVUMFJJVlVKWVdGaGZSVXhUVkVOUVIxOVRRMGhmUmtKZk16QXdlRE13TUM1cWNHY3xkMmZmYmE3NzY5NmUyMjVjY2FiYzE3ZjI0NjBlNjk0ZmE5ZWRlYWZhMzI0MzE1YmIzMGM2ZWQ1ZDVjODUzYmUx
240408 Elastomeric Hub 

DODGE DODGE

5SC-H X 7/8

Description

5SC-H X 7/8 CPLG SPACER HUB ; 7/8" BORE 2" OD ELASTOMERIC

Hub, Elastomeric Coupling; 7/8" Bore; 2" Outside Diameter; 2" Hub Diameter; Shaft; Finished Bore; 1.09" Length Thru Bore; 5SC Size or Series; No Bushing; Keyway; Cast Iron Material; 7600 Maximum Speed; 240In-Lbs Torque

Part #

022335

BDI #
240408

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

68.94461046 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 68.94 / each BDIExpress
QTY

Inventory

Total: 15

Category
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
0.304
EAN
0782475876044
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Coupling Size or Series
5SC
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Cast Iron
Maximum Speed RPM
7600
Torque
240In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Category - BDI
Couplings Elastomeric Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
D-FLEX 5SC-H X 7/8 SPACER HUB
Manufacturer Internal Number
022335
Weight / LBS
0.67
Long Description
Hub, Elastomeric Coupling; 7/8" Bore; 2" Outside Diameter; 2" Hub Diameter; Shaft; Finished Bore; 1.09" Length Thru Bore; 5SC Size or Series; No Bushing; Keyway; Cast Iron Material; 7600 Maximum Speed; 240In-Lbs Torque
Hub Diameter
2 Inch | 50.8 Millimeter
Outside Diameter
2 Inch | 50.8 Millimeter
Bore
0.875 Inch | 22.225 Millimeter
Length Thru Bore
1.09 Inch | 27.686 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh