Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

6SC-H X 7/8 https://www.bdiexpress.com/medias/INDDODHUBXXX-ELSTCPG-SCH-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA1Njl8aW1hZ2UvanBlZ3xhRFF6TDJoaU9DOHhNRFF5TWpRd056WTFPVFUxTUM5SlRrUkVUMFJJVlVKWVdGaGZSVXhUVkVOUVIxOVRRMGhmUmtKZk16QXdlRE13TUM1cWNHY3xkMmZmYmE3NzY5NmUyMjVjY2FiYzE3ZjI0NjBlNjk0ZmE5ZWRlYWZhMzI0MzE1YmIzMGM2ZWQ1ZDVjODUzYmUx
240417 Elastomeric Hub 

DODGE DODGE

6SC-H X 7/8

Description

6SC-H X 7/8 CPLG SPACER HUB ; 7/8" BORE 2-1/2" OD ELASTOMERIC

Hub, Elastomeric Coupling; 7/8" Bore; 2-1/2" Outside Diameter; 2-1/2" Hub Diameter; Shaft; Finished Bore; 1.22" Length Thru Bore; 6SC Size or Series; No Bushing; Keyway; Cast Iron Material; 6000 Maximum Speed; 450In-Lbs Torque

Part #

022344

BDI #
240417

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

77.55999446 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 77.56 / each BDIExpress
QTY

Inventory

Total: 10

Category
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
0.586
EAN
0782475875986
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Coupling Size or Series
6SC
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Cast Iron
Maximum Speed RPM
6000
Torque
450In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Category - BDI
Couplings Elastomeric Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
D-FLEX 6SC-H X 7/8 SPACER HUB
Manufacturer Internal Number
022344
Weight / LBS
1.29
Long Description
Hub, Elastomeric Coupling; 7/8" Bore; 2-1/2" Outside Diameter; 2-1/2" Hub Diameter; Shaft; Finished Bore; 1.22" Length Thru Bore; 6SC Size or Series; No Bushing; Keyway; Cast Iron Material; 6000 Maximum Speed; 450In-Lbs Torque
Outside Diameter
2.5 Inch | 63.5 Millimeter
Hub Diameter
2.5 Inch | 63.5 Millimeter
Length Thru Bore
1.22 Inch | 30.988 Millimeter
Bore
0.875 Inch | 22.225 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh