https://www.bdiexpress.com/medias/INDDODFLGXXX-ELSTCPG-SPCR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzMjJ8aW1hZ2UvanBlZ3xhR0prTDJoa1lTOHhNRFF5TWpRd05qVTNPREl3Tmk5SlRrUkVUMFJHVEVkWVdGaGZSVXhUVkVOUVIxOVRVRU5TWHpNd01IZ3pNREF1YW5CbnwzNzI1YmIwMWZkM2JiYjE3MDZkODZiMTE3MDgzYTQ0Y2QwMzI5OTdkNTRlMTYyZmQ5YTk1Zjg1YTZjMWU4YjIw
DODGE
DODGE
6SC44
DODGE DODGE
Description
6SC44 CPLG SPACER FLANGE
Flange, Elastomeric Coupling; 4" Outside Diameter; 2-1/2" Hub Diameter; Spacer Flange; 1.715" Length Thru Bore; 6SC Size or Series; No Bushing; Cast Iron Material; 6000 Maximum Speed; 450In-Lbs Torque
Part #
022002
BDI #
240351
Details
86.19691692
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Hub/6SC44/p/240351
Your Price
$ 86.20 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
1.026
EAN
0782475871148
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Flange
Hub Type
Spacer Flange
Bore Profile
Spacer Flange
Coupling Size or Series
6SC
Bushing Size if bushed
No Bushing
Material
Cast Iron
Maximum Speed RPM
6000
Torque
450In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Category - BDI
Couplings Elastomeric Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Flange
Keyword String
Coupling Elastomeric
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
D-FLEX 6SC44 SPACER FLANGE
Manufacturer Internal Number
022002
Weight / LBS
2.26
Long Description
Flange, Elastomeric Coupling; 4" Outside Diameter; 2-1/2" Hub Diameter; Spacer Flange; 1.715" Length Thru Bore; 6SC Size or Series; No Bushing; Cast Iron Material; 6000 Maximum Speed; 450In-Lbs Torque
Outside Diameter
4 Inch | 101.6 Millimeter
Length Thru Bore
1.715 Inch | 43.561 Millimeter
Bore
0 Inch | 0 Millimeter
Hub Diameter
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh