https://www.bdiexpress.com/medias/INDXXXHUBXXX-ELSTCPG-SCH-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk1NDh8aW1hZ2UvanBlZ3xhR1ptTDJnd01TOHhNRFExTXprMU1UTTBPRGMyTmk5SlRrUllXRmhJVlVKWVdGaGZSVXhUVkVOUVIxOVRRMGhmUmtKZk16QXdlRE13TUM1cWNHY3wxODgyMjYxNTgwZjBiMzRiZGRiZDQzOTE0MTRhMzBiNmY4N2JiYjNlODYxMjIyNjVmODY0NmY3NjdhMmJlZjlm
TB WOODS
TB WOODS
7SC-H 1-1/8
TB WOODS TB WOODS
Description
7SCH118 ELASTOMERIC COUPLING HUB
Hub, Elastomeric Coupling; 1-1/8" Bore; 2-13/16" Outside Diameter; 2-13/16" Hub Diameter; Shaft; Finished Bore; 1-15/32" Length Thru Bore; 7SC Size or Series; Keyway; 5250 Maximum Speed; EPDM/Neoprene 725 | Hytrel 2875In-Lbs Torque
Part #
7SCH118
BDI #
992058
Details
87.3384553
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Hub/7SC-H-1-1-8/p/992058
Your Price
$ 87.34 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
0.998
EAN
0698672685177
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Coupling Size or Series
7SC
Keyway Yes/No
Yes
Maximum Speed RPM
5250
Torque
EPDM/Neoprene 725 | Hytrel 2875In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Elastomeric Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.tbwoods.com
Long Description
Hub, Elastomeric Coupling; 1-1/8" Bore; 2-13/16" Outside Diameter; 2-13/16" Hub Diameter; Shaft; Finished Bore; 1-15/32" Length Thru Bore; 7SC Size or Series; Keyway; 5250 Maximum Speed; EPDM/Neoprene 725 | Hytrel 2875In-Lbs Torque
Max Bore
0 Inch | 0 Millimeter
Hub Diameter
2.813 Inch | 71.45 Millimeter
Outside Diameter
2.813 Inch | 71.45 Millimeter
Bore
1.125 Inch | 28.575 Millimeter
Length Thru Bore
1.469 Inch | 37.313 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh