Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PX110BS X 0 BORED TO 3-3/8IN KW AND SS https://www.bdiexpress.com/medias/INDDODHUBXXX-ELSTCPG-PX-NB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjgwMDJ8aW1hZ2UvanBlZ3xhR1EwTDJoak55OHhNRFkwTlRjd01qQTBPVGd5TWk5SlRrUkVUMFJJVlVKWVdGaGZSVXhUVkVOUVIxOVFXRjlPUWw4ek1EQjRNekF3TG1wd1p3fDEzMmM0Y2M4YTRhMWU0NjY3OGM2NmUwMzZmNWZlZmU4NzJhNmZkZmI3MTBiNjU1Y2ExMTcwNWZhZjZhYzUxYTc
24650584 Elastomeric Hub 

DODGE DODGE

PX110BS X 0 BORED TO 3-3/8IN KW AND SS

Description

PX110BS X 0 BORED TO 3-3/8IN KW AND SS ; ELASTOMERIC COUPLING

Elastomeric Coupling Hub; 11" Outside Diameter; 5.44" Hub Diameter; Flanged Hub Type; No Bore; 3" Length; PX110 Coupling Size; Steel Material; 2300 RPM Speed; 7750In-Lbs Torque

Part #

PX110BS X 0 BORED TO 3-3/8IN KW AND SS

BDI #
24650584

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31163001
Weight / Kilogram
0
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Flanged
Bore Profile
No Bore
Coupling Size or Series
PX110
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Material
Steel
Maximum Speed RPM
2300
Torque
7750In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Elastomeric Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.dodge-pt.com
Manufacturer Internal Number
PX110BS X 0 BORED TO 3-3/8IN KW AND SS
Weight / LBS
47.3
Long Description
Elastomeric Coupling Hub; 11" Outside Diameter; 5.44" Hub Diameter; Flanged Hub Type; No Bore; 3" Length; PX110 Coupling Size; Steel Material; 2300 RPM Speed; 7750In-Lbs Torque
Hub Diameter
5.44 Inch | 138.176 Millimeter
Bore Range
0 To 3-15/16 Inch | 0 To 100.013 Millimeter
Bore
0 Inch | 0 Millimeter
Length Thru Bore
3 Inch | 76.2 Millimeter
Outside Diameter
11 Inch | 279.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh