Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RAPTOR 10HTL-1310 https://www.bdiexpress.com/medias/INDDODHUBXXX-ELSTCPG-RAPTOR-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyMzF8aW1hZ2UvanBlZ3xhRFE1TDJnME55ODVNamMyTXpFM05UTXlNVGt3TG1wd1p3fDA4ZjhlMzc3ODAzY2QyY2I3MjhmMzA3YTFjZjE0MmJlNTEzYWQwYTkzNDcwMGQwMjNiZTc0N2U1NjIyYjk5ZDE
20492695 Elastomeric Hub 

DODGE DODGE

RAPTOR 10HTL-1310

Description

RAPTOR 10HTL-1310 COUPLING HUB ; ELASTOMERIC COUPLING 3.3" HUB DIA SHAFT

Hub, Elastomeric Coupling; 3.65" Outside Diameter; 3.3" Hub Diameter; Shaft; Bushed; 1" Length Thru Bore; E10 Size or Series; 1310 Bushing Size; Keyway; Ductile Iron Material; 7500 Maximum Speed; 1456In-Lbs Torque

Part #

015804

BDI #
20492695

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

132.52614438 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 132.53 / each BDIExpress
QTY

Inventory

Total: 10

Category
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
0.005
EAN
0782477277863
Product Group - BDI
M02194
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Bushed
Coupling Size or Series
E10
Bushing Size if bushed
1310
Keyway Yes/No
Yes
Material
Ductile Iron
Maximum Speed RPM
7500
Torque
1456In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Tire Style | Taper Lock Bushing
Category - BDI
Couplings Elastomeric Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
015804
Weight / LBS
1.6
Long Description
Hub, Elastomeric Coupling; 3.65" Outside Diameter; 3.3" Hub Diameter; Shaft; Bushed; 1" Length Thru Bore; E10 Size or Series; 1310 Bushing Size; Keyway; Ductile Iron Material; 7500 Maximum Speed; 1456In-Lbs Torque
Bore
0 Inch | 0 Millimeter
Bore Range
1/2 To 1-7/16 Inch | 14 To 35 Millimeter
Length Thru Bore
1 Inch | 25.4 Millimeter
Hub Diameter
3.3 Inch | 83.82 Millimeter
Outside Diameter
3.65 Inch | 92.71 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh