Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RAPTOR 20HTL-1610 https://www.bdiexpress.com/medias/INDDODHUBXXX-ELSTCPG-RAPTOR-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyMzF8aW1hZ2UvanBlZ3xhRFE1TDJnME55ODVNamMyTXpFM05UTXlNVGt3TG1wd1p3fDA4ZjhlMzc3ODAzY2QyY2I3MjhmMzA3YTFjZjE0MmJlNTEzYWQwYTkzNDcwMGQwMjNiZTc0N2U1NjIyYjk5ZDE
20492697 Elastomeric Hub 

DODGE DODGE

RAPTOR 20HTL-1610

Description

RAPTOR 20HTL-1610 COUPLING HUB ; ELASTOMERIC COUPLING 3.5" HUB DIA SHAFT

Hub, Elastomeric Coupling; 4.48" Outside Diameter; 3-1/2" Hub Diameter; Shaft; Bushed; 1" Length Thru Bore; E20 Size or Series; 1610 Bushing Size; Keyway; Ductile Iron Material; 6600 Maximum Speed; 2308In-Lbs Torque

Part #

015805

BDI #
20492697

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

189.93690951000002 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 189.94 / each BDIExpress
QTY

Inventory

Total: 8

Category
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
0.005
EAN
0782477277870
Product Group - BDI
M02194
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Bushed
Coupling Size or Series
E20
Bushing Size if bushed
1610
Keyway Yes/No
Yes
Material
Ductile Iron
Maximum Speed RPM
6600
Torque
2308In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Tire Style | Taper Lock Bushing
Category - BDI
Couplings Elastomeric Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
015805
Weight / LBS
2.6
Long Description
Hub, Elastomeric Coupling; 4.48" Outside Diameter; 3-1/2" Hub Diameter; Shaft; Bushed; 1" Length Thru Bore; E20 Size or Series; 1610 Bushing Size; Keyway; Ductile Iron Material; 6600 Maximum Speed; 2308In-Lbs Torque
Hub Diameter
3.5 Inch | 88.9 Millimeter
Length Thru Bore
1 Inch | 25.4 Millimeter
Outside Diameter
4.48 Inch | 113.792 Millimeter
Bore
0 Inch | 0 Millimeter
Bore Range
1/2 To 1-11/16 Inch | 14 To 42 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh