https://www.bdiexpress.com/medias/INDDODHUBXXX-ELSTCPG-RAPTOR-FB-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyMDF8aW1hZ2UvanBlZ3xhR1F5TDJnM09TOHhNRFkwTlRZNU9Ea3dOREE1TkM5SlRrUkVUMFJJVlVKWVdGaGZSVXhUVkVOUVIxOVNRVkJVVDFKZlJrSmZTMWRmTXpBd2VETXdNQzVxY0djfGFhZGYwZmI0ZTkzNDAxODQyOGFlYTk5YjkzYzQzNmI4YmQ3NDQ2YTk1YjE2YTA1NDQwNGUzNmEyZTI2ZTkwZmI
DODGE
DODGE
RAPTOR 80HCBM 1-3/4IN
DODGE DODGE
Description
RAPTOR 80HCBM 1-3/4IN COUPLING HUB ; NON RETURNABLE
Elastomeric Coupling Hub; 1-3/4" Bore; 11-1/4" Outside Diameter; 9.49" Hub Diameter; Shaft Hub Type; Finished Bore; 4.87" Length; E80 Coupling Size; Ductile Iron Material; 2000 RPM Speed; 39503In-Lbs Torque
Part #
016166
BDI #
20493257
Details
2348.99521683
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Hub/RAPTOR-80HCBM-1-3-4IN/p/20493257
Your Price
$ 2,349.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.005
EAN
0782477419454
Product Group - BDI
M02194
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Coupling Size or Series
E80
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Ductile Iron
Maximum Speed RPM
2000
Torque
39503In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Category - BDI
Couplings Elastomeric Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.dodge-pt.com
Manufacturer Internal Number
16166
Weight / LBS
94
Long Description
Elastomeric Coupling Hub; 1-3/4" Bore; 11-1/4" Outside Diameter; 9.49" Hub Diameter; Shaft Hub Type; Finished Bore; 4.87" Length; E80 Coupling Size; Ductile Iron Material; 2000 RPM Speed; 39503In-Lbs Torque
Outside Diameter
11.25 Inch | 285.75 Millimeter
Bore
1.75 Inch | 44.45 Millimeter
Hub Diameter
9.49 Inch | 241.046 Millimeter
Length Thru Bore
4.87 Inch | 123.698 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh