Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1 1/2F EB FR https://www.bdiexpress.com/medias/INDREXCPLGXX-GEAR-4FEBFF-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA3Njh8aW1hZ2UvanBlZ3xhREk1TDJoak9TOHhNREk1TVRFMk9EY3pPVE0xT0M5SlRrUlNSVmhEVUV4SFdGaGZSMFZCVWw4MFJrVkNSa1pmTXpBd2VETXdNQzVxY0djfDBhODE0ODUzYTBmMTg3OGE4YWFmNTE5OTY3ODg3N2I1NTNhMjcyYmJhYzUyNjE2MWUzOTEwYmVhNmE0ZGJiNmI
315466 Gear Couplings 

KOP-FLEX COUPLINGS KOP-FLEX COUPLINGS

1 1/2F EB FR

Description

1 1/2F EB FR GEAR COUPLING ; NON-RETURNABLE

Gear Coupling; 6" Outside Diameter; 3.813" Hub Diameter; 1.844" Length Through Bore; Rough Bore; Exposed Bolt; Flex Rigid Configuration; 1.5 Coupling Size; Lubricated; Medium Carbon Steel; 27HP at 100RPM; Flanged Sleeve; 12000RPM Max Speed; FASTS Style; Straight Faced Involute Hub Tooth; 17000In-Lbs Torque

Part #

2275998

BDI #
315466

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1728.4398765400001 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,728.44 / each
$ 2,775.50 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31163002
Weight / Kilogram
8.285
EAN
0662384010275
Product Group - BDI
M02302
Harmonized Tariff Code
8483.60.80.00
Noun
Coupling
Keyword String
Gear
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
2275998
Weight / LBS
18.27
Product Detail
Gear Coupling
Product Specification
6" Outside Diameter; 3.813" Hub Diameter; 1.844" Length Through Bore; Rough Bore; Exposed Bolt; Flex Rigid Configuration; 1.5 Coupling Size; Lubricated; Medium Carbon Steel; 27HP at 100RPM; Flanged Sleeve; 12000RPM Max Speed; FASTS Style; Straight Faced Involute Hub Tooth; 17000In-Lbs Torque
Long Description
Gear Coupling; 6" Outside Diameter; 3.813" Hub Diameter; 1.844" Length Through Bore; Rough Bore; Exposed Bolt; Flex Rigid Configuration; 1.5 Coupling Size; Lubricated; Medium Carbon Steel; 27HP at 100RPM; Flanged Sleeve; 12000RPM Max Speed; FASTS Style; Straight Faced Involute Hub Tooth; 17000In-Lbs Torque