Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

398028 https://www.bdiexpress.com/medias/INDDODHUBXXX-GRCPG-DGC-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE2NDZ8aW1hZ2UvanBlZ3xhREl5TDJnd1pTOHhNRFkyTURneE16ZzJORGs1TUM5SlRrUkVUMFJJVlVKWVdGaGZSMUpEVUVkZlJFZERYMUpFWHpNd01IZ3pNREF1YW5CbnxjNjU3ZDFjNDkxODJmYTIxZTc5ZTk0OWUzN2I5MDYwN2Y1Y2RlOWJjMjc0MzQ4Njk4Y2YzNWFiNzQ1OWZlNjM3
27344897 Gear Hub 

DODGE DODGE

398028

Description

398028 COUPLING HUB EXPOSED BOLT ; DGC 3.0 RIGID HUB EXPOSED BOLT

Coupling Gear Hub; 7.1" Hub Diameter; Gear Coupling; Flex Hub; Shaft; No Bore; 0 to 4.5" Bore Range; 3.59" Length Thru Bore; 3 Coupling Size; No Bushing Size; No Keyway; Carbon Steel; 4400 Max Speed; 107100In-Lbs Torque

Part #

398028

BDI #
27344897

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

884.1322445400001 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 884.13 / each
$ 1,036.00 / each
BDIExpress
QTY

Inventory

Total: 2

Category
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
19.48
EAN
0782477496431
Product Group - BDI
M02306
Coupling Type
Gear Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
No Bore
Coupling Size or Series
3
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Material
Carbon Steel
Maximum Speed RPM
4400
Torque
107100In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Exposed Bolt | Rigid Hub
Category - BDI
Couplings Gear Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Gear
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
DGC 3.0 RIGID HUB EXPOSED BOLT
Weight / LBS
86
Long Description
Coupling Gear Hub; 7.1" Hub Diameter; Gear Coupling; Flex Hub; Shaft; No Bore; 0 to 4.5" Bore Range; 3.59" Length Thru Bore; 3 Coupling Size; No Bushing Size; No Keyway; Carbon Steel; 4400 Max Speed; 107100In-Lbs Torque
Bore
0 Inch | 0 Millimeter
Length Thru Bore
3.59 Inch | 91.186 Millimeter
Hub Diameter
7.1 Inch | 180.34 Millimeter
Bore Range
0 to 4.5 Inch | 0 to 114.3 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh