Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1035G20/52 SLEEVE https://www.bdiexpress.com/medias/INDREXASSYXX-SLV-GRCPG-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIxOTR8aW1hZ2UvanBlZ3xhR1EzTDJobE5pOHhNRE0wTURJek1ESTJOamt4TUM5SlRrUlNSVmhCVTFOWldGaGZVMHhXWDBkU1ExQkhYek13TUhnek1EQXVhbkJufGNjZjE0YTQzNTlmZGMwZDAzZDJiYjAzZGVjMGVmMzljMjY1MGM2ZmFmNmY4MzYzYWQxYzM5OTRhNDQyYzdkNjY
18104775 Gear Sleeve 

FALK FALK

1035G20/52 SLEEVE

Description

1035G20/52 SLEEVE ; 744995 11" OD STEEL EXPOSED BOLTS

11" Outside Diameter; Gear Coupling; Sleeve Assembly; Steel; 1/4" Between Shaft Ends; 3.84" Width; 1035G Size or Series; 3900 Max Speed; 163800In-Lbs Torque

Part #

10011265

BDI #
18104775

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

759.6291765100001 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 759.63 / each BDIExpress
QTY

Inventory

Total: 1

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31163005
Weight / Kilogram
20.43
EAN
0782934005602
Product Group - BDI
M02302
Coupling Type
Gear Coupling
Component
Sleeve Assembly
Material
Steel
Coupling Size or Series
1035G
Maximum Speed RPM
3900
Torque
163800In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Flanged
Category - BDI
Couplings Gear Sleeve
Harmonized Tariff Code
8483.90.80.10
Noun
Assembly
Keyword 3
Gear
Keyword String
Coupling Gear
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1035G SLEEVE EXP BLT
Manufacturer Internal Number
0744995
Weight / LBS
45
Long Description
11" Outside Diameter; Gear Coupling; Sleeve Assembly; Steel; 1/4" Between Shaft Ends; 3.84" Width; 1035G Size or Series; 3900 Max Speed; 163800In-Lbs Torque
Outside Diameter
11 Inch | 279.4 Millimeter
Distance Between Shaft Ends
0.25 Inch | 6.35 Millimeter
Width
3.84 Inch | 97.536 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh