https://www.bdiexpress.com/medias/INDREXASSYXX-SLV-GRCPG-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIxOTR8aW1hZ2UvanBlZ3xhR1EzTDJobE5pOHhNRE0wTURJek1ESTJOamt4TUM5SlRrUlNSVmhCVTFOWldGaGZVMHhXWDBkU1ExQkhYek13TUhnek1EQXVhbkJufGNjZjE0YTQzNTlmZGMwZDAzZDJiYjAzZGVjMGVmMzljMjY1MGM2ZmFmNmY4MzYzYWQxYzM5OTRhNDQyYzdkNjY
FALK
FALK
1070GL20-1 AND 2 SLEEVE
FALK FALK
Description
1070GL20-1 AND 2 SLEEVE ; 729513 FOR COUPLING
20-3/4" Outside Diameter; Gear Coupling; Sleeve Assembly; Steel; 1.04" Between Shaft Ends; 7.7" Width; 1070GL Size or Series; 1400 Max Speed; 1197000In-Lbs Torque
Part #
10011046
BDI #
18105457
Details
14217.580522920001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Gear-Couplings/Gear-Sleeve/1070GL20-1-AND-2-SLEEVE/p/18105457
Your Price
$ 14,217.58 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163005
Weight / Kilogram
98.064
EAN
0782934004339
Product Group - BDI
M02302
Coupling Type
Gear Coupling
Component
Sleeve Assembly
Material
Steel
Coupling Size or Series
1070GL
Maximum Speed RPM
1400
Torque
1197000In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Flanged | 1 - Moderate Slide Capacity | 2 - Greatest Slide Capacity
Category - BDI
Couplings Gear Sleeve
Harmonized Tariff Code
8483.90.80.10
Noun
Assembly
Keyword 3
Gear
Keyword String
Coupling Gear
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1070GL SLEEVE
Manufacturer Internal Number
0729513
Weight / LBS
216
Long Description
20-3/4" Outside Diameter; Gear Coupling; Sleeve Assembly; Steel; 1.04" Between Shaft Ends; 7.7" Width; 1070GL Size or Series; 1400 Max Speed; 1197000In-Lbs Torque
Width
7.7 Inch | 195.58 Millimeter
Outside Diameter
20.75 Inch | 527.05 Millimeter
Distance Between Shaft Ends
1.04 Inch | 26.416 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh