Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

5F SB SLEEVE https://www.bdiexpress.com/medias/INDXXXSLVXXX-FLG-GRCPG-F-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1NTN8aW1hZ2UvanBlZ3xhRFUwTDJnd05TOHhNRGN4TVRJM016QTNPRGd4TkM5SlRrUllXRmhUVEZaWVdGaGZSa3hIWDBkU1ExQkhYMFpmTXpBd2VETXdNQzVxY0djfDM2NGJiZTBkNzk4OWI0NWY4MmQwZjY3YjBkOTVjYmY0N2E0YTIzYTEwZTMxYzZjYjJkNWJkN2MzYzQ0OTMwM2U
315824 Gear Sleeve 

KOP-FLEX COUPLINGS KOP-FLEX COUPLINGS

5F SB SLEEVE

Description

5F SB SLEEVE ; 15-5/16" OD STEEL

Gear Coupling; Sleeve Assembly; Steel; 15-5/16" Outside Diameter; 5/16" Distance Between Shaft Ends; 6-1/32" Width; 5 Coupling Size; 4300 Maximum Speed (RPM); 441000In-Lbs Torque Rating

Part #

1960384

BDI #
315824

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

3684.96127525 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 3,684.96 / each
$ 5,917.23 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31163005
Weight / Kilogram
30.636
EAN
0662384105100
Product Group - BDI
M02302
Coupling Type
Gear Coupling
Component
Sleeve Assembly
Material
Steel
Coupling Size or Series
5
Maximum Speed RPM
4300
Torque
441000In-Lbs
Inch - Metric
Inch
Other Features
Components should not be inter-mixed among brands - Flanged | Fasts | Full Flex Coupling | Shrouded Bolt
Manufacturer URL
https://www.regalrexnord.com
Long Description
Gear Coupling; Sleeve Assembly; Steel; 15-5/16" Outside Diameter; 5/16" Distance Between Shaft Ends; 6-1/32" Width; 5 Coupling Size; 4300 Maximum Speed (RPM); 441000In-Lbs Torque Rating
Distance Between Shaft Ends
0.313 Inch | 7.95 Millimeter
Width
6.031 Inch | 153.187 Millimeter
Outside Diameter
15.313 Inch | 388.95 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh