https://www.bdiexpress.com/medias/INDTIMSLVXXX-FA-GRCPG-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEyMDF8aW1hZ2UvanBlZ3xhRFV4TDJoak5DOHhNREkwTkRnMk1qZzJPVFV6TkM5SlRrUlVTVTFUVEZaWVdGaGZSa0ZmUjFKRFVFZGZVMVJNWHpNd01IZ3pNREF1YW5CbnxkYjI3NGM1YTQ5NTdjN2ViYWI2MzAxMzM1YjZhNTNhZDJhZDMwNTg2YjRjYjRmZGVlODhhZWE3NzVhNzYzZDhj
TIMKEN LOVEJOY
TIMKEN LOVEJOY
FA 6E SLEEVE WITH SEAL
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
FA 6E COUPLING SLEEVE WITH SEAL ; SIER BATH FA SERIES
Sleeve Assembly; 18" Outside Diameter; Gear Coupling; Steel; 0.31" Distance Between Shaft Ends; 15.13" Width; FA 6 Coupling Series; 3150 Speed; 877100In-Lbs Torque
Part #
69790403990
BDI #
597679
Details
4760.311967670001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Gear-Couplings/Gear-Sleeve/FA-6E-SLEEVE-WITH-SEAL/p/597679
Your Price
$ 4,760.31 / each
$ 6,162.32 / each BDIExpress
$ 6,162.32 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163005
Weight / Kilogram
41.68
EAN
0697904039900
Product Group - BDI
M02302
Coupling Type
Gear Coupling
Component
Sleeve Assembly
Material
Steel
Coupling Size or Series
FA 6
Maximum Speed RPM
3150
Torque
877100In-Lbs
Inch - Metric
Inch
Other Features
Double Engagement | Flanged | 2100RPM Unbalanced Speed | Exposed Bolt | With Molded Seal
Category - BDI
Couplings Gear Sleeve
Harmonized Tariff Code
8483.90.80.10
Noun
Assembly
Keyword 3
Gear
Keyword String
Coupling Gear
Manufacturer URL
https://www.lovejoy-inc.com
Weight / LBS
92
Long Description
Sleeve Assembly; 18" Outside Diameter; Gear Coupling; Steel; 0.31" Distance Between Shaft Ends; 15.13" Width; FA 6 Coupling Series; 3150 Speed; 877100In-Lbs Torque
Outside Diameter
18 Inch | 457.2 Millimeter
Width
15.13 Inch | 384.3 Millimeter
Distance Between Shaft Ends
0.31 Inch | 7.874 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh