Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

FX 5.5E SLEEVE W/SEAL https://www.bdiexpress.com/medias/INDTIMSLVXXX-FX-GRCPG-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAzNDd8aW1hZ2UvanBlZ3xhRGN3TDJnellpOHhNREkwTkRrMk16QTNOREEzT0M5SlRrUlVTVTFUVEZaWVdGaGZSbGhmUjFKRFVFZGZVMVJNWHpNd01IZ3pNREF1YW5Cbnw4ZWE4OGZjN2VmNWQ0NjcyNmE4YWFmMTg0YjAwZjI5YWNmNTk3ZTk1ZGMyNzBhYmFlNmU2MmVlYTY3OTUyNzZh
23187248 Gear Sleeve 

TIMKEN LOVEJOY TIMKEN LOVEJOY

FX 5.5E SLEEVE W/SEAL

Description

FX 5.5E COUPLING SLEEVE W/SEAL

Sleeve Assembly; 16-3/4" Outside Diameter; Gear Coupling; Steel; 0.31" Distance Between Shaft Ends; 14.13" Width; FX 5.5 Coupling Series; 3300 Speed; 771300In-Lbs Torque

Part #

69790428243

BDI #
23187248

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

3400.22283405 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 3,400.22 / each
$ 4,401.66 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TIMKEN WWW.LOVEJOY-INC.COM
Minimum Buy Quantity
N/A
UNSPSC
31163005
Weight / Kilogram
33.49
EAN
0697904282436
Product Group - BDI
M02302
Coupling Type
Gear Coupling
Component
Sleeve Assembly
Material
Steel
Coupling Size or Series
FX 5.5
Maximum Speed RPM
3300
Torque
771300In-Lbs
Inch - Metric
Inch
Other Features
HercuFlex | Flanged | 2200RPM Unbalance Speed | Exposed Bolt | With Seal
Category - BDI
Couplings Gear Sleeve
Harmonized Tariff Code
8483.90.80.10
Noun
Assembly
Keyword 3
Gear
Keyword String
Coupling Gear
Manufacturer URL
https://www.lovejoy-inc.com
Long Description
Sleeve Assembly; 16-3/4" Outside Diameter; Gear Coupling; Steel; 0.31" Distance Between Shaft Ends; 14.13" Width; FX 5.5 Coupling Series; 3300 Speed; 771300In-Lbs Torque
Width
14.13 Inch | 358.9 Millimeter
Outside Diameter
16.75 Inch | 425.45 Millimeter
Distance Between Shaft Ends
0.31 Inch | 7.874 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh