Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1090T10 GRID AND COVER ASSY https://www.bdiexpress.com/medias/INDDODASSYXX-HORZ-COV-GRDCPG-300x300.jpg?context=bWFzdGVyfHJvb3R8OTg2OXxpbWFnZS9qcGVnfGFEVmtMMmhoTUM4eE1EY3dOemc0TmpVd05qQXhOQzlKVGtSRVQwUkJVMU5aV0ZoZlNFOVNXbDlEVDFaZlIxSkVRMUJIWHpNd01IZ3pNREF1YW5Cbnw0MzBkYTAwN2M1NjljZDQyNDNjZmJmMjY3YTk3YTdhOTIyYTg4NzQ1NjIwZmRiMDFkMzQ0YTVkMmFmYjE4ZjBl
239316 Grid Cover 

DODGE DODGE

1090T10 GRID AND COVER ASSY

Description

1090T10 GRID AND COVER ASSY ; 8.39" OD STEEL

Cover and Grid Assembly; 8.39" Outside Diameter; Grid Coupling; Horizontal Split Cover and Grid Assembly; Aluminum; 4.728" Width; 1090T Coupling Series

Part #

006757

BDI #
239316

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

747.2014850900001 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 747.20 / each
$ 914.00 / each
BDIExpress
QTY

Inventory

Total: 1

Category
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
4.15
EAN
0782475258543
Product Group - BDI
M02302
Coupling Type
Grid Coupling
Component
Horizontal Split Cover and Grid Assembly
Material
Aluminum
Coupling Size or Series
1090T
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Tapered Grid
Category - BDI
Couplings Grid Cover
Harmonized Tariff Code
8483.90.80.10
Noun
Assembly
Keyword 3
Grid
Keyword String
Cover and Grid Coupling Grid
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
1090T10 GRID & COVER ASSY
Manufacturer Internal Number
006757
Weight / LBS
9.14
Long Description
Cover and Grid Assembly; 8.39" Outside Diameter; Grid Coupling; Horizontal Split Cover and Grid Assembly; Aluminum; 4.728" Width; 1090T Coupling Series
Width
4.728 Inch | 120.091 Millimeter
Outside Diameter
8.39 Inch | 213.106 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh