Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1150T10 COVER ASSY https://www.bdiexpress.com/medias/INDDODCOVERX-HORZ-GRDCPG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0NDF8aW1hZ2UvanBlZ3xhRFZoTDJoaE1DOHhNRFF5TWpNNU5UZzJNekEzTUM5SlRrUkVUMFJEVDFaRlVsaGZTRTlTV2w5SFVrUkRVRWRmTXpBd2VETXdNQzVxY0djfDlhYTI1OGE1OWY5OGMzODVlNzE4OGQ5ZmMwOTM2NjBjZmYxZTc0ODBlZDdlZDAxZDJiNDMwZWY4ZmJlZjM2ODc
239457 Grid Cover 

DODGE DODGE

1150T10 COVER ASSY

Description

1150T10 COVER ASSY

Grid Coupling Cover; 17.84" Outside Diameter; Grid Coupling; Horizontal Split Cover; Aluminum; 10.8" Width; 1150T Coupling Series

Part #

007474

BDI #
239457

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2306.99521983 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,307.00 / each
$ 2,822.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
8.546
EAN
0782476398149
Product Group - BDI
M02302
Coupling Type
Grid Coupling
Component
Horizontal Split Cover
Material
Aluminum
Coupling Size or Series
1150T
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Tapered Grid
Category - BDI
Couplings Grid Cover
Harmonized Tariff Code
8483.90.80.10
Noun
Cover
Keyword String
Coupling Grid
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
1150T10 COVER ASSY
Manufacturer Internal Number
007474
Weight / LBS
18.84
Long Description
Grid Coupling Cover; 17.84" Outside Diameter; Grid Coupling; Horizontal Split Cover; Aluminum; 10.8" Width; 1150T Coupling Series
Outside Diameter
17.84 Inch | 453.136 Millimeter
Width
10.8 Inch | 274.32 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh