Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3F COVER https://www.bdiexpress.com/medias/INDFALCOVERX-F-VERT-GRDCPG-300x300.jpg?context=bWFzdGVyfHJvb3R8NDQ3NTd8aW1hZ2UvanBlZ3xhR0ZsTDJneE1DOHhNRE13TkRrM01qSTVNakV5Tmk5SlRrUkdRVXhEVDFaRlVsaGZSbDlXUlZKVVgwZFNSRU5RUjE4ek1EQjRNekF3TG1wd1p3fDJkZDVjODIyYThiZTNhZTJmOGI0MmI0MWU4NDI4ZjQ1MGFiZmE0ZDdlNmI1MGZlNWViOGM2MmE3MDY0NTc4NzY
18108190 Grid Cover 

FALK FALK

3F COVER

Description

3F COVER ; 705688

Grid Coupling Cover; 3-23/32" Outside Diameter; Grid Coupling; Vertical Split Cover; Steel; 7/8" Width; 3F Coupling Series

Part #

10049881

BDI #
18108190

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

743.79840841 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 743.80 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
0.562
EAN
0782934003004
Product Group - BDI
M02302
Coupling Type
Grid Coupling
Component
Vertical Split Cover
Material
Steel
Coupling Size or Series
3F
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Grid Cover
Harmonized Tariff Code
8483.90.80.10
Noun
Cover
Keyword String
Coupling Grid
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
3F COVER
Manufacturer Internal Number
0705688
Weight / LBS
1.24
Long Description
Grid Coupling Cover; 3-23/32" Outside Diameter; Grid Coupling; Vertical Split Cover; Steel; 7/8" Width; 3F Coupling Series
Width
0.875 Inch | 22.225 Millimeter
Outside Diameter
3.719 Inch | 94.463 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh