Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PHE 1080TGVCOVER https://www.bdiexpress.com/medias/INDXXXCOVXXX-VERT-GRDCPG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxMzl8aW1hZ2UvanBlZ3xhR0V5TDJnd01DOHhNREl6TlRnMk9Ea3dOVFV3TWk5SlRrUllXRmhEVDFaWVdGaGZWa1ZTVkY5SFVrUkRVRWRmTXpBd2VETXdNQzVxY0djfGUwZmQ0MmE4MzU5NDBlZjlkMzBjN2Q0NWNhODFkYmQ0MDBmMmNkMWE3OWRjMmQ4M2Y3NmI3MTY3MWEzODI3ODI
1281905 Grid Cover 

SKF SKF

PHE 1080TGVCOVER

Description

PHE 1080TGVCOVER GRID COUPLING COVER ; POR NOT STOCK IN THE US PRICE ON REQUEST

Grid Coupling Cover; 200MM Outside Diameter; Grid Coupling; Vertical Split Cover; Aluminum; 178MM Width; 1080 Coupling Series

Part #

PHE 1080TGVCOVER

BDI #
1281905

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
1.311
EAN
7316572624234
Product Group - BDI
M02302
Coupling Type
Grid Coupling
Component
Vertical Split Cover
Material
Aluminum
Coupling Size or Series
1080
Inch - Metric
Metric
Other Features
Components May or May Not Intermix Among Brands | 27MM To 79MM Bore Range | 4750 RPM Speed
Category - BDI
Couplings Grid Cover
Harmonized Tariff Code
8483.90.80.10
Noun
Cover
Keyword String
Coupling Grid
Manufacturer URL
https://www.skf.com
Long Description
Grid Coupling Cover; 200MM Outside Diameter; Grid Coupling; Vertical Split Cover; Aluminum; 178MM Width; 1080 Coupling Series
Outside Diameter
7.874 Inch | 200 Millimeter
Width
7.008 Inch | 178 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh