https://www.bdiexpress.com/medias/INDXXXHUBXXX-GRDCPG-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxODZ8aW1hZ2UvanBlZ3xhRFZpTDJnM1pTOHhNRFV3TnpJNE5EYzNORGswTWk5SlRrUllXRmhJVlVKWVdGaGZSMUpFUTFCSFgwWkNYek13TUhnek1EQXVhbkJufGFjZWU4ZTBmY2JkY2VkYjVjMzIwODQ1ODVhN2ExODNmMWM5ODAyNjVjMWQxZDVhMmFjYTUyNzQ1MDUwMTNjOGU
FALK
FALK
1040T HUB .625 3/16X3/32KW NR 0788443
FALK FALK
Description
1040T HUB .625 ; 788443 NON RETURNABLE
Grid Coupling Hub; 5/8" Bore; 2-1/4" Hub Diameter; 2.97" Flange Outside Diameter; Shaft; Finished Bore; Keyway; 2" Length Thru Bore; 2.97" Overall Diameter; 1040T Size or Series; No Bushing; Steel; 6000 Max Speed; 2200In-Lbs Torque
Part #
10011577
BDI #
18105002
Details
145.36306654
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Grid-Couplings/Grid-Hub/1040T-HUB-625-3-16X3-32KW-NR-0788443/p/18105002
Your Price
$ 145.36 / each
$ 164.00 / each BDIExpress
$ 164.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
0.907
EAN
0782934147425
Product Group - BDI
M02302
Coupling Type
Grid Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
1040T
Bushing Size if bushed
No Bushing
Material
Steel
Maximum Speed RPM
6000
Torque
2200In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Grid Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Grid
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1040T HUB .625 NON-STK 3/16 X 3/32 KW
Manufacturer Internal Number
0788443
Weight / LBS
2
Long Description
Grid Coupling Hub; 5/8" Bore; 2-1/4" Hub Diameter; 2.97" Flange Outside Diameter; Shaft; Finished Bore; Keyway; 2" Length Thru Bore; 2.97" Overall Diameter; 1040T Size or Series; No Bushing; Steel; 6000 Max Speed; 2200In-Lbs Torque
Overall Diameter
2.97 Inch | 75.438 Millimeter
Length Thru Bore
2 Inch | 50.8 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Flange Outside Diameter
2.97 Inch | 75.438 Millimeter
Hub Diameter
2.25 Inch | 57.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh