Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

300 HUB 3/4 X NO KEYWAY https://www.bdiexpress.com/medias/INDMAGHUBXXX-300-FB-SCRW-MA-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA3NjZ8aW1hZ2UvanBlZ3xhRGRsTDJnNFlpOHhNRGN4TlRrMk5EY3dNamMxTUM5SlRrUk5RVWRJVlVKWVdGaGZNekF3WDBaQ1gxTkRVbGRmVFVGZk16QXdlRE13TUM1cWNHY3wxMjk1ZTc4MjhlMmE2N2I4MjIyNDE2YzdjNTI1ZGQyZDIzMTdhZTI5YjE5NzAzNDY2NDMzZDQ4MjE5NzY2ZmE4
601204 Jaw Hub 

MAGNALOY COUPLING MAGNALOY COUPLING

300 HUB 3/4 X NO KEYWAY

Description

300 HUB 3/4 X NO KEYWAY COUPLING HUB ; 0.75" BORE X 2.9" DIA SHAFT HUB

Jaw Coupling Hub; 3/4" Bore; 2.9" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; No Keyway; 3.45" Outside Diameter; 1.3" Length Thru Bore; 300 Size or Series; Set Screw; Magnesium Alloy; 1800 Maximum Speed; Neoprene 701.4 | Urethane 1052.1 | Hytrel 2104.2In-Lbs Torque

Part #

M300024N

BDI #
601204

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

83.14922483 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 83.15 / each BDIExpress
QTY

Inventory

Total: 2

Category
Brand
Manufacturer Name
MAGNALOY COUPLING
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
0.408
Product Group - BDI
M02304
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
No
Coupling Size or Series
300
Mounting Method
Set Screw
Bushing Size if bushed
No Bushing
Material
Magnesium Alloy
Maximum Speed RPM
1800
Torque
Neoprene 701.4 | Urethane 1052.1 | Hytrel 2104.2In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://www.magnaloy.com
Weight / LBS
0.9
Long Description
Jaw Coupling Hub; 3/4" Bore; 2.9" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; No Keyway; 3.45" Outside Diameter; 1.3" Length Thru Bore; 300 Size or Series; Set Screw; Magnesium Alloy; 1800 Maximum Speed; Neoprene 701.4 | Urethane 1052.1 | Hytrel 2104.2In-Lbs Torque
Outside Diameter
3.45 Inch | 87.63 Millimeter
Length Thru Bore
1.3 Inch | 33.02 Millimeter
Hub Diameter
2.9 Inch | 73.66 Millimeter
Bore
0.75 Inch | 19.05 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh