https://www.bdiexpress.com/medias/INDMAGHUBXXX-500-FB-CLAMP-MA-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIwMDB8aW1hZ2UvanBlZ3xhR1F4TDJnelpDOHhNRGN4TlRrNE56RTRNVFU1T0M5SlRrUk5RVWRJVlVKWVdGaGZOVEF3WDBaQ1gwTk1RVTFRWDAxQlh6TXdNSGd6TURBdWFuQm58N2UzZWM2OGVlZDU5NTlhYmZiYjk4ZjE3MDZmMWUwZTU4MmIzZTdhN2MyOTZkYjY0MjFhMzNkYjJlODYwZjY5Zg
MAGNALOY COUPLING
MAGNALOY COUPLING
500 HUB 1-5/8X3/8 W/CLAMP
MAGNALOY COUPLING MAGNALOY COUPLING
Description
500 HUB 1-5/8X3/8 W/CLAMP COUPLING HUB ; 1-5/8" BORE 4" HUB DIA JAW COUPLING
Jaw Coupling Hub; 1-5/8" Bore; 4" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; No Keyway; 4.8" Outside Diameter; 1.63" Length Thru Bore; 500 Size or Series; Clamp; Magnesium Alloy; 1800 Maximum Speed; Neoprene 2194.8 | Urethane 3292.2 | Hytrel 6584.4In-Lbs Torque
Part #
M50012012C
BDI #
601673
Details
188.97844804
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Jaw-Couplings/Jaw-Hub/500-HUB-1-5-8X3-8-W-CLAMP/p/601673
Your Price
$ 188.98 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
0
Product Group - BDI
M02304
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
No
Coupling Size or Series
500
Mounting Method
Clamp
Bushing Size if bushed
No Bushing
Material
Magnesium Alloy
Maximum Speed RPM
1800
Torque
Neoprene 2194.8 | Urethane 3292.2 | Hytrel 6584.4In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://www.magnaloy.com
Long Description
Jaw Coupling Hub; 1-5/8" Bore; 4" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; No Keyway; 4.8" Outside Diameter; 1.63" Length Thru Bore; 500 Size or Series; Clamp; Magnesium Alloy; 1800 Maximum Speed; Neoprene 2194.8 | Urethane 3292.2 | Hytrel 6584.4In-Lbs Torque
Outside Diameter
4.8 Inch | 121.92 Millimeter
Hub Diameter
4 Inch | 101.6 Millimeter
Bore
1.625 Inch | 41.275 Millimeter
Length Thru Bore
1.63 Inch | 41.402 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh