Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

JC32-16-A https://www.bdiexpress.com/medias/INDXXXHUBXXX-JAWCPG-JC-FB-CLMP-3J-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyMTl8aW1hZ2UvanBlZ3xhRFZqTDJnNE15ODVOamMyTURrek1USTROek0wTG1wd1p3fDM2MmRmOTkwMGY5ODMzZmJjNTYyZGY4MDFhNDIzYjkwZWQzMDhmNDhkNWNmMjIxYTMzNjUxODBiOTU5MmU4OTc
799086 Jaw Hub 

RULAND RULAND

JC32-16-A

Description

JC32-16-A JAW COUPLING HUB ; 1 BORE 2" OD ALUM

Jaw Coupling Hub; 1" Bore; 2" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; No Keyway; 2" Outside Diameter; 0.82" Length Thru Bore; JC32 Size or Series; Clamp; Aluminum; 8000 Maximum Speed; Red 275 | Yellow 220In-Lbs Torque

Part #

JC32-16-A

BDI #
799086

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

272.26767286 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 272.27 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
RULAND MFG. CO. INC.
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
0.1
EAN
0634529068526
Product Group - BDI
M02304
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
No
Coupling Size or Series
JC32
Mounting Method
Clamp
Bushing Size if bushed
No Bushing
Material
Aluminum
Maximum Speed RPM
8000
Torque
Red 275 | Yellow 220In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Peak Torque 98 Shore A Red 550 | 92 Shore A Yellow 440In-Lbs | 3 Jaws
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://www.ruland.com
Weight / LBS
0.2549
Long Description
Jaw Coupling Hub; 1" Bore; 2" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; No Keyway; 2" Outside Diameter; 0.82" Length Thru Bore; JC32 Size or Series; Clamp; Aluminum; 8000 Maximum Speed; Red 275 | Yellow 220In-Lbs Torque
Bore
1 Inch | 25.4 Millimeter
Outside Diameter
2 Inch | 50.8 Millimeter
Hub Diameter
2 Inch | 50.8 Millimeter
Length Thru Bore
0.82 Inch | 20.828 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh