Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

L095 1 1/4X1/8 KW https://www.bdiexpress.com/medias/INDEBCHUBXXX-L-FB-3J-SCRW-IRN-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5ODB8aW1hZ2UvanBlZ3xhRFJqTDJneE1TOHhNRGN4TmpBeE1qZ3dOakUzTkM5SlRrUkZRa05JVlVKWVdGaGZURjlHUWw4elNsOVRRMUpYWDBsU1RsOUxWMTh6TURCNE16QXdMbXB3Wnd8ODYyZWNlMjU2M2NiZWMzMzRjZjY3MTJjNjJiMmE3M2E5NTJmODMwY2Q4MzA3MjEyNTc2YTI1NTQ3YzcyZmM4Yw
25181281 Jaw Hub 

EBC EBC

L095 1 1/4X1/8 KW

Description

L095 1 1/4X1/8 KW JAW COUPLING HUB ; 1" BORE

Jaw Coupling Hub; 1-1/4" Bore; 2.11" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.11" Outside Diameter; 1" Length Thru Bore; L095 Size or Series; Set Screw; Iron; 9000 Maximum Speed; NBR 194 | Hytrel/Bronze 561 | Urethane 291In-Lbs Torque

Part #

L095 1 1/4X1/8 KW

BDI #
25181281

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

19.567690910000003 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 19.57 / each BDIExpress
QTY

Inventory

Total: 134

Category
Brand
EBC
Manufacturer Name
EBC
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
0
Product Group - BDI
M02304
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
L095
Mounting Method
Set Screw
Bushing Size if bushed
No Bushing
Material
Iron
Maximum Speed RPM
9000
Torque
NBR 194 | Hytrel/Bronze 561 | Urethane 291In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
Long Description
Jaw Coupling Hub; 1-1/4" Bore; 2.11" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.11" Outside Diameter; 1" Length Thru Bore; L095 Size or Series; Set Screw; Iron; 9000 Maximum Speed; NBR 194 | Hytrel/Bronze 561 | Urethane 291In-Lbs Torque
Hub Diameter
2.11 Inch | 53.594 Millimeter
Outside Diameter
2.11 Inch | 53.594 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Length Thru Bore
1 Inch | 25.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh