https://www.bdiexpress.com/medias/INDL-JHUBXXX-L-SPLN-CLAMP-SNTIRN-3J-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE4ODF8aW1hZ2UvanBlZ3xhR1k1TDJoaU5pOHhNRGN4TlRVNE1ERTNNREkzTUM5SlRrUk1MVXBJVlVKWVdGaGZURjlUVUV4T1gwTk1RVTFRWDFOT1ZFbFNUbDh6U2w4ek1EQjRNekF3TG1wd1p3fGVlZGFiZjUyMDlhODMwZDUwZDFlYTk0ZGQyNWUzZjA1ODViZjRmOTMyOWZmNTljZmM5NWExZDM4N2MxZmUyNjg
TIMKEN LOVEJOY
TIMKEN LOVEJOY
L100 13T 16/32DP LLOC
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
L100 HUB 13T 16/32DP W/LLOC ; 2.54" HUB DIA HUB SHAFT
Jaw Coupling Hub; 2.54" Hub Dia; Jaw Coupling; Hub; Shaft; Spline; No Keyway; 2.54" Outside Diameter; 1.375" Length Thru Bore; L100 Size or Series; Clamp; Sintered Iron; 7000 Maximum Speed; NBR 417 | Hytrel/Bronze 1134 | Urethane 626In-Lbs Torque
Part #
68514437906
BDI #
594708
Details
173.36306454
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Jaw-Couplings/Jaw-Hub/L100-13T-16-32DP-LLOC/p/594708
Your Price
$ 173.36 / each
$ 250.63 / each BDIExpress
$ 250.63 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
0.59
EAN
0685144379061
Product Group - BDI
M02304
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Spline
Keyway Yes/No
No
Coupling Size or Series
L100
Mounting Method
Clamp
Bushing Size if bushed
No Bushing
Material
Sintered Iron
Maximum Speed RPM
7000
Torque
NBR 417 | Hytrel/Bronze 1134 | Urethane 626In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact | 13 Teeth | L-LOC Clamping Feature
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://www.lovejoy-inc.com
Weight / LBS
1.3
Long Description
Jaw Coupling Hub; 2.54" Hub Dia; Jaw Coupling; Hub; Shaft; Spline; No Keyway; 2.54" Outside Diameter; 1.375" Length Thru Bore; L100 Size or Series; Clamp; Sintered Iron; 7000 Maximum Speed; NBR 417 | Hytrel/Bronze 1134 | Urethane 626In-Lbs Torque
Outside Diameter
2.54 Inch | 64.516 Millimeter
Length Thru Bore
1.375 Inch | 34.925 Millimeter
Bore
0 Inch | 0 Millimeter
Hub Diameter
2.54 Inch | 64.516 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh