https://www.bdiexpress.com/medias/INDL-JHUBXXX-L-FB-SCRW-SNTIRN-3J-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxNzJ8aW1hZ2UvanBlZ3xhRGRtTDJoaVl5OHhNRGN4TlRVM09EVTVOelF3Tmk5SlRrUk1MVXBJVlVKWVdGaGZURjlHUWw5VFExSlhYMU5PVkVsU1RsOHpTbDlMVjE4ek1EQjRNekF3TG1wd1p3fDg2NGNiM2E3OGNjZTExZWU1OTQ3OWRjY2QxYjI4OGRkNjA2NzdiMTVkMGQxNmY0YTNjYTg4NDQ2Yjc0NjNjNmU
TIMKEN LOVEJOY
TIMKEN LOVEJOY
L150 1-1/8 1/4X1/8 KW
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
L150 HUB 1-1/8 1/4X1/8 KW ; 1-1/8" BORE 3-3/4" HUB DIA
Jaw Coupling Hub; 1-1/8" Bore; 3-3/4" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 3.75" Outside Diameter; 1.75" Length Thru Bore; L150 Size or Series; Set Screw; Sintered Iron; 5000 Maximum Speed; NBR 1240 | Hytrel/Bronze 3708 | Urethane 1860In-Lbs Torque
Part #
68514412109
BDI #
592742
Details
92.55076262
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Jaw-Couplings/Jaw-Hub/L150-1-1-8-1-4X1-8-KW/p/592742
Your Price
$ 92.55 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
1.82
EAN
0685144121097
Product Group - BDI
M02304
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
L150
Mounting Method
Set Screw
Bushing Size if bushed
No Bushing
Material
Sintered Iron
Maximum Speed RPM
5000
Torque
NBR 1240 | Hytrel/Bronze 3708 | Urethane 1860In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://www.lovejoy-inc.com
Weight / LBS
4.008
Long Description
Jaw Coupling Hub; 1-1/8" Bore; 3-3/4" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 3.75" Outside Diameter; 1.75" Length Thru Bore; L150 Size or Series; Set Screw; Sintered Iron; 5000 Maximum Speed; NBR 1240 | Hytrel/Bronze 3708 | Urethane 1860In-Lbs Torque
Outside Diameter
3.75 Inch | 95.25 Millimeter
Hub Diameter
3.75 Inch | 95.25 Millimeter
Length Thru Bore
1.75 Inch | 44.45 Millimeter
Bore
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh