Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MJCC25-10-A https://www.bdiexpress.com/medias/INDXXXHUBXXX-JAWCPG-JCC-FB-CLAMP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxOTJ8aW1hZ2UvanBlZ3xhRGRsTDJoak5TODVOamMyTURrek16STFNelF5TG1wd1p3fDE1ZGQ5OTUwZTZmNGIzNTQzMjI5MjZlYmNhYmJlMWM3MGEyNjRjMGRiMDk5MDk3YzczZTI1MWY5MDk2NzUyYzk
799986 Jaw Hub 

RULAND RULAND

MJCC25-10-A

Description

MJCC25-10-A JAW COUPLING HUB ; WITH KEYWAY 10MM BORE 1" OD ALUM

Jaw Coupling Hub; 10MM Bore; 25.4MM Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 25.4MM Outside Diameter; 11.9MM Length Thru Bore; MJCC25 Size or Series; Clamp; Aluminum; 8000 Maximum Speed; Blue 15 | Red 75 | Yellow 29In-Lbs Torque

Part #

MJCC25-10-A

BDI #
799986

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

120.80922214000002 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 120.81 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
RULAND MFG. CO. INC.
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
0.02
EAN
0063452911973
Product Group - BDI
M02304
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
MJCC25
Mounting Method
Clamp
Bushing Size if bushed
No Bushing
Material
Aluminum
Maximum Speed RPM
8000
Torque
Blue 15 | Red 75 | Yellow 29In-Lbs
Inch - Metric
Metric
Other Features
Components May or May Not Intermix Among Brands | Peak Torque 98 Shore A Red 150 | 92 Shore A Yellow 58 | 85 Shore A Blue 30In-Lbs
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://www.ruland.com
Weight / LBS
0.0372
Long Description
Jaw Coupling Hub; 10MM Bore; 25.4MM Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 25.4MM Outside Diameter; 11.9MM Length Thru Bore; MJCC25 Size or Series; Clamp; Aluminum; 8000 Maximum Speed; Blue 15 | Red 75 | Yellow 29In-Lbs Torque
Length Thru Bore
0.469 Inch | 11.9 Millimeter
Bore
0.394 Inch | 10 Millimeter
Outside Diameter
1 Inch | 25.4 Millimeter
Hub Diameter
1 Inch | 25.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh