![PHE L110-20MM](/medias/INDSKFHUBXXX-L-FB-SCRW-CI-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4MzF8aW1hZ2UvanBlZ3xhRFE1TDJnMU9DOHhNRGN4TmpBeE1UZ3lNekV6TkM5SlRrUlRTMFpJVlVKWVdGaGZURjlHUWw5VFExSlhYME5KWDB0WFh6TXdNSGd6TURBdWFuQm58YjgyODE0NTEzMWU0NzFlYWQ3MDZhOTNmMjgzZmUxM2U2MTk5NjFjOGI0NzdmNDEyNTRiMzQxOGQ2MDQwOGZmZA)
![PHE L110-20MM](/medias/INDSKFHUBXXX-L-FB-SCRW-CI-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4MzF8aW1hZ2UvanBlZ3xhRFE1TDJnMU9DOHhNRGN4TmpBeE1UZ3lNekV6TkM5SlRrUlRTMFpJVlVKWVdGaGZURjlHUWw5VFExSlhYME5KWDB0WFh6TXdNSGd6TURBdWFuQm58YjgyODE0NTEzMWU0NzFlYWQ3MDZhOTNmMjgzZmUxM2U2MTk5NjFjOGI0NzdmNDEyNTRiMzQxOGQ2MDQwOGZmZA)
SKF
SKF
PHE L110-20MM
SKF SKF
Description
PHE L110-20MM COUPLING JAW ; POR NOT STOCK IN THE US PRICE ON REQUEST
Jaw Coupling Hub; 20MM Bore; 84MM Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 84MM Outside Diameter; 43MM Length Thru Bore; L110 Size or Series; Set Screw; Cast Iron; 5000 Maximum Speed; 930In-Lbs Torque
Part #
PHE L110-20MM
BDI #
1281643
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Jaw-Couplings/Jaw-Hub/PHE-L110-20MM/p/1281643
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
1.5
EAN
7316572766583
Product Group - BDI
M02304
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
L110
Mounting Method
Set Screw
Bushing Size if bushed
No Bushing
Material
Cast Iron
Maximum Speed RPM
5000
Torque
930In-Lbs
Inch - Metric
Metric
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://www.skf.com
Long Description
Jaw Coupling Hub; 20MM Bore; 84MM Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 84MM Outside Diameter; 43MM Length Thru Bore; L110 Size or Series; Set Screw; Cast Iron; 5000 Maximum Speed; 930In-Lbs Torque
Hub Diameter
3.307 Inch | 84 Millimeter
Length Thru Bore
1.693 Inch | 43 Millimeter
Bore
0.787 Inch | 20 Millimeter
Outside Diameter
3.307 Inch | 84 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh