MAGNALOY COUPLING
MAGNALOY COUPLING
M470U9
MAGNALOY COUPLING MAGNALOY COUPLING
Description
M470U9 COUPLING INSERT ; 3.98" OD 1.2" THICKNESS 90A URETHANE
3.98" Outside diameter; Jaw Coupling; Insert; Urethane; 1.2" Thickness; 400 Size or Series; 1800 Max Speed; 1584.5In-Lbs Torque
Part #
M470U9
BDI #
601560
Details
39.3076895
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Jaw-Couplings/Jaw-Spider/M470U9/p/601560
Your Price
$ 39.31 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
0.214
Product Group - BDI
M02304
Coupling Type
Jaw Coupling
Component
Insert
Material
Urethane
Coupling Size or Series
400
Maximum Speed RPM
1800
Torque
1584.5In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Yellow
Category - BDI
Couplings Jaw Spider
Harmonized Tariff Code
8483.90.80.10
Noun
Insert
Keyword String
Coupling Jaw
Manufacturer Internal Number
M470U9
Weight / LBS
0.472
Long Description
3.98" Outside diameter; Jaw Coupling; Insert; Urethane; 1.2" Thickness; 400 Size or Series; 1800 Max Speed; 1584.5In-Lbs Torque
Outside Diameter
3.98 Inch | 101.092 Millimeter
Thickness
1.2 Inch | 30.48 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh