Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TNS SDDL-5-BS 230-5 St-Vk60D, Ø560x30 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25160634-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyNjV8aW1hZ2UvanBlZ3xhREEzTDJoak5TOHhNREk1TlRBNU5qSXhNelV6TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TmpBMk16UmZNekF3ZURNd01DNXFjR2N8OGMwNjJmMTJhYjYyNGE1MjE3NzM4MjUxODgzNzY5NmM1MGU5ZTBjNWYxYzQ5ODdhOGM2YTkxNjZjNTM2MWI4MA
25186894 Jaw Couplings 

RINGFEDER CORP RINGFEDER CORP

TNS SDDL-5-BS 230-5 St-Vk60D, Ø560x30

Description

RINGFEDER CORP TNS SDDL-5-BS 230-5 St-Vk60D, Ø560x30

Jaw Coupling; 230 Size; 560MM Diameter; 30MM Size; 4 to 13350Nm Torque; Polyurethane Buffer; Detachable Claw Ring and Long Flange Hub; Brake Disc

Part #

TNS SDDL-5-BS 230-5 St-Vk60D, Ø560x30

BDI #
25186894

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
RINGFEDER CORP
Minimum Buy Quantity
N/A
UNSPSC
31163011
Weight / Kilogram
0
Product Group - BDI
C02104
Harmonized Tariff Code
8483.60.80.00
Noun
Coupling
Keyword String
Jaw
Manufacturer URL
https://www.ringfeder.com
Product Detail
Jaw Coupling
Product Specification
230 Size; 560MM Diameter; 30MM Size; 4 to 13350Nm Torque; Polyurethane Buffer; Detachable Claw Ring and Long Flange Hub; Brake Disc
Long Description
Jaw Coupling; 230 Size; 560MM Diameter; 30MM Size; 4 to 13350Nm Torque; Polyurethane Buffer; Detachable Claw Ring and Long Flange Hub; Brake Disc