https://www.bdiexpress.com/medias/INDXXXXXXXXX-24996968-300x300.jpg?context=bWFzdGVyfHJvb3R8NTMxNnxpbWFnZS9qcGVnfGFESmxMMmc1Tnk4eE1EYzJPRGt6T1RRMU1ETTVPQzlKVGtSWVdGaFlXRmhZV0ZoZk1qUTVPVFk1TmpoZk16QXdlRE13TUM1cWNHY3w1MDRhOWRmZTZiYWUwZWU1OGY2MmQyOWIwNzRmOWM4YzAzZDI2NDlkY2QyYzBlNjg4YzhmYjU4MzE4ZmZjOTZl
https://www.bdiexpress.com/medias/INDXXXXXXXXX-24996968-300x300.jpg?context=bWFzdGVyfHJvb3R8NTMxNnxpbWFnZS9qcGVnfGFESmxMMmc1Tnk4eE1EYzJPRGt6T1RRMU1ETTVPQzlKVGtSWVdGaFlXRmhZV0ZoZk1qUTVPVFk1TmpoZk16QXdlRE13TUM1cWNHY3w1MDRhOWRmZTZiYWUwZWU1OGY2MmQyOWIwNzRmOWM4YzAzZDI2NDlkY2QyYzBlNjg4YzhmYjU4MzE4ZmZjOTZl
STAFFORD
STAFFORD
5L106025MFKS1
STAFFORD STAFFORD
Description
5L106025MFKS1 STEEL COUPLING ; W/1-3/8" X 25MM I X 67MM O X 95MM L
Rigid Coupling; 1-3/8" Bore 1; 25MM Bore 2; 67MM Outside Diameter; 95MM Length; Alloy Steel; Black Oxide Finish
Part #
5L106025MFKS1
BDI #
25136880
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Rigid-Couplings/5L106025MFKS1/p/25136880
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163009
Weight / Kilogram
0
Product Group - BDI
M02306
Harmonized Tariff Code
8483.60.80.00
Noun
Coupling
Product Detail
Rigid Coupling
Product Specification
1-3/8" Bore 1; 25MM Bore 2; 67MM Outside Diameter; 95MM Length; Alloy Steel; Black Oxide Finish
Long Description
Rigid Coupling; 1-3/8" Bore 1; 25MM Bore 2; 67MM Outside Diameter; 95MM Length; Alloy Steel; Black Oxide Finish
