https://www.bdiexpress.com/medias/INDXXXXXXXXX-25149613-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQ1ODh8aW1hZ2UvanBlZ3xhRGMxTDJnMk9TOHhNREUwTVRreE1USTFNekF5TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TkRrMk1UTmZNekF3V0RNd01DNXFjR2N8YjlmYzI1NmJiNzM0Zjc5YWQ2ODBkZDk1YWVkMjJiYzQ2ZjM1ZTE4ZWI1NTg4NDM5NDA3NmRjMTU4YWEwMzhjNw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25149613-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQ1ODh8aW1hZ2UvanBlZ3xhRGMxTDJnMk9TOHhNREUwTVRreE1USTFNekF5TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TkRrMk1UTmZNekF3V0RNd01DNXFjR2N8YjlmYzI1NmJiNzM0Zjc5YWQ2ODBkZDk1YWVkMjJiYzQ2ZjM1ZTE4ZWI1NTg4NDM5NDA3NmRjMTU4YWEwMzhjNw
STAFFORD
STAFFORD
5LM020020K
STAFFORD STAFFORD
Description
5LM020020K RIGID SHAFT COUPLING ; 1-PC SPLIT CLAMP 20X20MM
Rigid Coupling; 20MM Bore; 40MM Outside Diameter; 65MM Length; Alloy Steel; Black Oxide Finish; Two Piece Split; Clamp Type; Low Profile
Part #
5LM020020K
BDI #
25149613
Details
335.78
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Rigid-Couplings/5LM020020K/p/25149613
Your Price
$ 335.78 / each
$ 336.00 / each BDIExpress
$ 336.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163009
Weight / Kilogram
0.44
Product Group - BDI
M02302
Harmonized Tariff Code
8483.60.80.00
Noun
Coupling
Weight / LBS
0.98
Product Detail
Rigid Coupling
Product Specification
20MM Bore; 40MM Outside Diameter; 65MM Length; Alloy Steel; Black Oxide Finish; Two Piece Split; Clamp Type; Low Profile
Long Description
Rigid Coupling; 20MM Bore; 40MM Outside Diameter; 65MM Length; Alloy Steel; Black Oxide Finish; Two Piece Split; Clamp Type; Low Profile

