

DAYTON MANUFACTURING
DAYTON MANUFACTURING
13W872
DAYTON MANUFACTURING DAYTON MANUFACTURING
Description
13W872 MACHINING SHEAR, 0.039 CAP MILD STEEL (SMARTCATALOG)
SHEET CAPACITY ALUMINUM 15 GA SHEET METAL CAPACITY MILD STEEL 19 GA SHEET METAL CAPACITY STAINLESS STEEL 23 GA MAXIMUM CUTTING CAPACITY OF FLAT MILD STEEL 40 IN BACK GAUGE LENGTH 30 IN FRONT GAUGE LENGTH 37 IN ADJUSTABLE DEPTH STOP YES ACT
Part #
13W872
BDI #
26474186

Details
6708.39
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Torque-Limiters-and-Overload-Safety-Devices/13W872/p/26474186
Your Price
$ 6,708.39 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
1
UNSPSC
27112800
Weight / Kilogram
0
Product Group - BDI
M02344
Long Description
SHEET CAPACITY ALUMINUM 15 GA SHEET METAL CAPACITY MILD STEEL 19 GA SHEET METAL CAPACITY STAINLESS STEEL 23 GA MAXIMUM CUTTING CAPACITY OF FLAT MILD STEEL 40 IN BACK GAUGE LENGTH 30 IN FRONT GAUGE LENGTH 37 IN ADJUSTABLE DEPTH STOP YES ACT